Shop All Flags, Flares, Paddles, and Triangles
Checkers
Warning Whip, 8 ft. H, Green Light Bulb
Mfr # FSLEDB8OWGF
Zoro # G2117838
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Includes Waterproof LED Light, Two Conductor Waterproof Hot Plug with 12 in Pigtail
- Light Color Green
- Flag Width 11 in
- Overall Height 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # FSLEDB8OWGF
- Zoro # G2117838
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Flag Width | 11 in |
Overall Height | 8 ft |
Flag Height | 12 in |
Whip Length | 8 ft |
Details
Item | Warning Whip with Reflective X Flag |
Material | Fiberglass |
Includes | Waterproof LED Light, Two Conductor Waterproof Hot Plug with 12 in Pigtail |
Light Color | Green |
Standards | MIL-W-16878 |
Light Type | Flashing |
Graphic Color | White |
Mounting Hardware Included | Yes |
Light Technology | LED |
Pole Whip Included | Yes |
Lighting Option | Lighted |
Whip Color | Blue |
Flag Material | Nylon Mesh |
Mounting Hardware Required | Yes |
Base Type | Hex Base |
Whip Material | Fiberglass |
Flag Color | Orange |
Reflective X | Yes |
Includes Lights | Yes |
Description
Warning Whip with Reflective X Flag, Reflective X Yes, Lighted, Overall Height 8 ft, Flag Height 12 in, Flag Width 11 in, Light Color Green, Pole Whip Included Yes, Base Type Hex Base, Flag Color Orange, Flag Material Nylon Mesh, Graphic Color White, Light Technology LED, Light Type Flashing, Mount Type Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U3-1660-RA_14X10 (U3-1660-RA_14X10)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Gray (1244675)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, 9, PR (11-925)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA001 M 140)
- CHECKERS HD Flag, Reflexite X, 12x12 In, Green (FS9025-G)
- CHECKERS Replacement Flag, Reflexite X, Green (FS8025-16-G)
- CHECKERS Warning Whip, 5 ft., Includes Flag (FS5X-QD-O)
- CHECKERS HD Flag, Reflexite X, 12x12 In, Orange (FS9025-O)
- CHECKERS Replacement Flag, 16x16 In, Orange (FS9024-16-O)
- CHECKERS Warning Whip, 3 ft., Includes Flag (FS3XL-QD-O)
- CHECKERS Replacement Flag, Orange, 7 1/4 In (FS3007)
- Checkers Traffic Safety