Shop All Flags, Flares, Paddles, and Triangles
Checkers
Warning Whip, 8 ft. H, Blue Light Bulb
Mfr # FSLEDB8OWBF
Zoro # G2117777
original price:
$373.42
4% off
Free Shipping & Returns
$355.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Includes Waterproof LED Light, Two Conductor Waterproof Hot Plug with 12 in Pigtail
- Light Color Blue
- Flag Height 12 in
- Overall Height 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Checkers
- MFR # FSLEDB8OWBF
- Zoro # G2117777
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Flag Height | 12 in |
Overall Height | 8 ft |
Flag Width | 11 in |
Whip Length | 8 ft |
Details
Item | Warning Whip with Reflective X Flag |
Material | Fiberglass |
Includes | Waterproof LED Light, Two Conductor Waterproof Hot Plug with 12 in Pigtail |
Light Color | Blue |
Standards | MIL-W-16878 |
Base Type | Hex Base |
Graphic Color | White |
Whip Color | Blue |
Lighting Option | Lighted |
Reflective X | Yes |
Light Technology | LED |
Flag Color | Orange |
Whip Material | Fiberglass |
Flag Material | Nylon Mesh |
Mounting Hardware Included | Yes |
Light Type | Flashing |
Mounting Hardware Required | Yes |
Pole Whip Included | Yes |
Includes Lights | Yes |
Description
Warning Whip with Reflective X Flag, Reflective X Yes, Lighted, Overall Height 8 ft, Flag Height 12 in, Flag Width 11 in, Light Color Blue, Pole Whip Included Yes, Base Type Hex Base, Flag Color Orange, Flag Material Nylon Mesh, Graphic Color White, Light Technology LED, Light Type Flashing, Mount Type Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Sign Frame Floor Standing 14x22H Black ENTER ENTRADA (FSE200-1422-H-BK-ENTERDBL)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (DM1310P)
- KLEEN CHEF Poly Disposable Gloves, High Density Polyethylene, OneSize, 525 PK (BL-KCFS-MS-HDPE-CLDG-03)
- LYLE No Parking Entrance Sign, 18" x 12, T1-1871-DG_12x18 (T1-1871-DG_12x18)
- CHECKERS Warning Whip, HD, 10 Ft, Includes X Flag (FS10X-O)
- CHECKERS Warning Whip, HD, 5 Ft, Includes Flag (FS5-O)
- CHECKERS Warning Whip, 5 ft., Includes Flag (FS5XL-QD-O)
- CHECKERS Warning Whip, 5 ft., Includes Flag (FS5L-QD-O)
- CHECKERS Warning Whip Female QD Base Mount (FSQD-BPT)
- CHECKERS Warning Whip, 8 ft., Includes Flag (FS8-SPQD-O)
- TRUCK-LITE Signal-Stat, Oval, Yellow, Reflector, 2 Screw Or Adhesive Mount (54A)
- Checkers Traffic Safety