Shop All Flags, Flares, Paddles, and Triangles
Checkers
Warning Whip, 8 ft. H, Blue Light Bulb
Mfr # FSLEDA8OWBF
Zoro # G2117722
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Includes Waterproof LED Light, Two Conductor Waterproof Hot Plug with 12 in Pigtail
- Light Color Blue
- Flag Height 12 in
- Overall Height 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # FSLEDA8OWBF
- Zoro # G2117722
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Flag Height | 12 in |
Overall Height | 8 ft |
Flag Width | 11 in |
Whip Length | 8 ft |
Details
Item | Warning Whip with Reflective X Flag |
Material | Fiberglass |
Includes | Waterproof LED Light, Two Conductor Waterproof Hot Plug with 12 in Pigtail |
Light Color | Blue |
Standards | MIL-W-16878 |
Mounting Hardware Included | Yes |
Light Technology | LED |
Whip Material | Fiberglass |
Graphic Color | White |
Pole Whip Included | Yes |
Flag Material | Nylon Mesh |
Whip Color | Amber |
Lighting Option | Lighted |
Flag Color | Orange |
Mounting Hardware Required | Yes |
Reflective X | Yes |
Base Type | Hex Base |
Light Type | Flashing |
Includes Lights | Yes |
Description
Warning Whip with Reflective X Flag, Reflective X Yes, Lighted, Overall Height 8 ft, Flag Height 12 in, Flag Width 11 in, Light Color Blue, Pole Whip Included Yes, Base Type Hex Base, Flag Color Orange, Flag Material Nylon Mesh, Graphic Color White, Light Technology LED, Light Type Flashing, Mount Type Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Please Help Keep Restroom Clean Sign 5" x 7", 5PK (A02003)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Aluminum, Propane Shutoff, Landscape (OS-EM-A-710-L-10413)
- BRADY Padlock, 6 Pins, Yellow, PK6 (SDPL-YLW-38ST-KD6)
- HONEYWELL NORTH Disposable Gloves, 4.00 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, White (CE412W/XXL)
- CHECKERS Warning Whip, HD, 12 Ft, Includes X Flag (FS12X-O)
- CHECKERS Warning Whip, 12 ft., Includes Flag (FS12X-QD-O)
- CHECKERS Warning Whip, 10 ft., Includes Flag (FS10X-SPQD-O)
- CHECKERS Warning Whip, HD, 10 Ft, X Flag and Socket (FS10XL-O)
- CHECKERS HD Flag, Reflexite X, 12x12 In, Green (FS9025-G)
- CHECKERS Warning Whip, 5 ft., Includes Flag (FS5XL-QD-O)
- AEROSOCK Replacement Windsock, Red/Orange, 48" L (ASX1848)
- Checkers Traffic Safety