Shop All Flags, Flares, Paddles, and Triangles
Checkers
Warning Whip, 8 ft. H, Amber Light Bulb
Mfr # FSLEDW8OWAF
Zoro # G2117932
product price: $355.80
/ea
Free Shipping & Returns
$355.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Includes Waterproof LED Light, Two Conductor Waterproof Hot Plug with 12 in Pigtail
- Light Color Amber
- Overall Height 8 ft
- Flag Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # FSLEDW8OWAF
- Zoro # G2117932
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Overall Height | 8 ft |
Flag Height | 12 in |
Flag Width | 11 in |
Whip Length | 8 ft |
Details
Item | Warning Whip with Reflective X Flag |
Material | Fiberglass |
Includes | Waterproof LED Light, Two Conductor Waterproof Hot Plug with 12 in Pigtail |
Light Color | Amber |
Standards | MIL-W-16878 |
Mounting Hardware Included | Yes |
Flag Material | Nylon Mesh |
Mounting Hardware Required | Yes |
Light Technology | LED |
Whip Material | Fiberglass |
Pole Whip Included | Yes |
Graphic Color | White |
Reflective X | Yes |
Lighting Option | Lighted |
Whip Color | White |
Base Type | Hex Base |
Light Type | Flashing |
Flag Color | Orange |
Includes Lights | Yes |
Description
Warning Whip with Reflective X Flag, Reflective X Yes, Lighted, Overall Height 8 ft, Flag Height 12 in, Flag Width 11 in, Light Color Amber, Pole Whip Included Yes, Base Type Hex Base, Flag Color Orange, Flag Material Nylon Mesh, Graphic Color White, Light Technology LED, Light Type Flashing, Mount Type Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAME SHIELD 2 gal Red HDPE Gas Can Gasoline (2310)
- MAGID ROC PU58 Polyurethane Fingertip Coated Gloves, 12PK (PU58-8)
- BRADY Printer Ribbons, Black, 2" W, 150 ft L (M7-R10000)
- ONGUARD Hood, L, Yellow, Ribbed PVC (7606000)
- CHECKERS Warning Whip, 10 ft., Includes Flag (FS10L-SPQD-O)
- CHECKERS Warning Whip, 10 ft., Includes Flag (FS10X-QD-O)
- CHECKERS Warning Whip, Light Duty, White (FSRR7W-HB)
- CHECKERS Warning Whip, HD, 10 Ft, X Flag and Socket (FS10XL-O)
- CHECKERS Warning Whip, HD, 8 Ft, Includes Flag (FS8-O)
- CHECKERS Replacement Flag, 12x12 In, Green (FS9024-G)
- CORTINA SAFETY PRODUCTS ONE 1 TRIANGLE IN PLASTIC BOX (95-02-002-01)
- Checkers Flags, Flares, Paddles, and Triangles