Shop All Flags, Flares, Paddles, and Triangles
Checkers
Warning Whip, 8 ft. H, Amber Light Bulb
Mfr # FSLEDB8OWAF
Zoro # G2117661
product price: $355.80
/ea
Free Shipping & Returns
$355.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Includes Waterproof LED Light, Two Conductor Waterproof Hot Plug with 12 in Pigtail
- Light Color Amber
- Overall Height 8 ft
- Flag Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # FSLEDB8OWAF
- Zoro # G2117661
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Overall Height | 8 ft |
Flag Height | 12 in |
Flag Width | 11 in |
Whip Length | 8 ft |
Details
Item | Warning Whip with Reflective X Flag |
Material | Fiberglass |
Includes | Waterproof LED Light, Two Conductor Waterproof Hot Plug with 12 in Pigtail |
Light Color | Amber |
Standards | MIL-W-16878 |
Flag Material | Nylon Mesh |
Lighting Option | Lighted |
Graphic Color | White |
Mounting Hardware Included | Yes |
Whip Material | Fiberglass |
Base Type | Hex Base |
Pole Whip Included | Yes |
Light Type | Flashing |
Mounting Hardware Required | Yes |
Reflective X | Yes |
Flag Color | Orange |
Light Technology | LED |
Whip Color | Blue |
Includes Lights | Yes |
Description
Warning Whip with Reflective X Flag, Reflective X Yes, Lighted, Overall Height 8 ft, Flag Height 12 in, Flag Width 11 in, Light Color Amber, Pole Whip Included Yes, Base Type Hex Base, Flag Color Orange, Flag Material Nylon Mesh, Graphic Color White, Light Technology LED, Light Type Flashing, Mount Type Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-101 (FS-17-101)
- CONDOR Leather Palm Gloves, Hi-Vis Orange, XL, PR (4NHF7)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0048YB)
- SHOWA Coated Glove, Blk/Gr, XL, VF, 160F89, PR (381XL-09-V)
- CHECKERS Replacement Flag, Reflexite X, Yellow (FS8025-16-Y)
- CHECKERS Warning Whip Female QD Base Mount (FSQD-BPT)
- CHECKERS Warning Whip, 8 ft., Includes Flag (FS8X-SPQD-O)
- CHECKERS Female Quick Disconnect Base Mounts (FSQD-B)
- CHECKERS Warning Whip, HD, 8 Ft, X Flag and Socket (FS8XL-O)
- CHECKERS Replacement Flag, 16x16 In, Orange (FS9024-16-O)
- DC CARGO Orange Safety Flag with Bungee Straps, 2PK (SFBO-2)
- Checkers Flags, Flares, Paddles, and Triangles