Shop All Flags, Flares, Paddles, and Triangles
Checkers
Warning Whip, 8 ft. H, Amber Light Bulb
Mfr # FSLEDA8OWAF
Zoro # G2117591
original price:
$397.99
10% off
Free Shipping & Returns
$355.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Includes Waterproof LED Light, Two Conductor Waterproof Hot Plug with 12 in Pigtail
- Light Color Amber
- Overall Height 8 ft
- Flag Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Checkers
- MFR # FSLEDA8OWAF
- Zoro # G2117591
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Overall Height | 8 ft |
Flag Width | 11 in |
Flag Height | 12 in |
Whip Length | 8 ft |
Details
Item | Warning Whip with Reflective X Flag |
Material | Fiberglass |
Includes | Waterproof LED Light, Two Conductor Waterproof Hot Plug with 12 in Pigtail |
Light Color | Amber |
Standards | MIL-W-16878 |
Whip Color | Amber |
Flag Color | Orange |
Lighting Option | Lighted |
Light Type | Flashing |
Light Technology | LED |
Mounting Hardware Required | Yes |
Graphic Color | White |
Reflective X | Yes |
Base Type | Hex Base |
Flag Material | Nylon Mesh |
Mounting Hardware Included | Yes |
Whip Material | Fiberglass |
Pole Whip Included | Yes |
Includes Lights | Yes |
Description
Warning Whip with Reflective X Flag, Reflective X Yes, Lighted, Overall Height 8 ft, Flag Height 12 in, Flag Width 11 in, Light Color Amber, Pole Whip Included Yes, Base Type Hex Base, Flag Color Orange, Flag Material Nylon Mesh, Graphic Color White, Light Technology LED, Light Type Flashing, Mount Type Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Bib, Ladies, Washed, Insulated, Med, Reg (WB515)
- 2W INTERNATIONAL Contrast Two Tone Vest with Trim, Black, Large, Class 2 (570BKC-2 L)
- CONDOR No Smoking Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 473T27 (473T27)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (10102193)
- CHECKERS Warning Whip, HD, 8 Ft, Includes X Flag (FS8X-O)
- CHECKERS Warning Whip, LD, 7 Ft, Black (FSRR7B-HB)
- CHECKERS Warning Whip, 10 ft., Includes Flag (FS10L-SPQD-O)
- CHECKERS Quick Disconnect Base Mount Kit (FSQDKIT-DUD)
- CHECKERS Warning Whip, 5 ft., Includes Flag (FS5L-QD-O)
- CHECKERS Warning Whip, 10 ft., Includes Flag (FS10L-QD-O)
- ZORO SELECT Nonspike Flare Case, 14-1/2 In.H (95-07-003)
- Checkers Flags, Flares, Paddles, and Triangles