Shop All Flags, Flares, Paddles, and Triangles
Checkers
Warning Whip, 5 ft., Includes Flag
Mfr # FS5XL-QD-O
Zoro # G4495845
product price: $91.60
/ea
Free Shipping & Returns
$91.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White Whip, Orange Flag
- Material Fiber Glass
- Includes Hot Plug with 12 in Pigtail, Lamp Socket
- Flag Height 11 in
- Flag Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # FS5XL-QD-O
- Zoro # G4495845
- UPC # 812958007044
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Flag Height | 11 in |
Flag Width | 12 in |
Overall Height | 5 ft |
Whip Length | 61 1/2 in |
Details
Item | Warning Whip with Reflective X Flag |
Color | White Whip, Orange Flag |
Material | Fiber Glass |
Includes | Hot Plug with 12 in Pigtail, Lamp Socket |
Base Type | Quick Disconnect Base |
Flag Material | Nylon Mesh |
Graphic Color | White |
Flag Color | Orange |
Pole Whip Included | Yes |
Whip Color | White |
Mounting Hardware Included | Yes |
Reflective X | Yes |
Lighting Option | Light Sold Separately |
Mounting Hardware Required | Yes |
Whip Material | Fiberglass |
Description
Warning Whip with Reflective X Flag, Reflective X Yes, Light Sold Separately, Overall Height 5 ft, Flag Height 11 in, Flag Width 12 in, Pole Whip Included Yes, Base Type Quick Disconnect Base, Flag Color Orange, Flag Material Nylon Mesh, Graphic Color White, Mount Type Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Nitrile Coated Gloves, Palm Coverage, White/Gray, 9, PR (NF13/9L-H5)
- PANDUIT Voltag Mrkr, Vyl, 240 Volts ft, Bl/or, PK5 (PCV-240CY)
- HONEYWELL NORTH Filter, N95, White, 10 PK, NIOSH (7506N95)
- ROLL PRODUCTS Item Haz Chem Label, Acetone, PK250 (141538)
- CHECKERS Warning Whip, 6 ft., Includes Flag (FS6XL-QD-O)
- CHECKERS Warning Whip, 10 ft., Includes Flag (FS10XL-QD-O)
- CHECKERS Warning Whip, 3 ft., Includes Flag (FS3XL-QD-O)
- CHECKERS Warning Whip, 10 ft., Includes Flag (FS10L-SPQD-O)
- CHECKERS Warning Whip, 3 ft., Includes Flag (FS3X-QD-O)
- CHECKERS Warning Whip, HD, 5 Ft, Flag and Socket (FS5L-O)
- EMI LED 3-Stage Safety Baton, Red w/Clear Tip (3000)
- Checkers Traffic Safety