Shop All Flags, Flares, Paddles, and Triangles
Checkers
Warning Whip, 5 ft. H, Green Light Bulb
Mfr # FSLEDB5OWGF
Zoro # G2117707
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Overall Height 5 ft
- Flag Height 12 in
- Flag Width 11 in
- Includes Waterproof LED Light, Two Conductor Waterproof Hot Plug with 12 in Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # FSLEDB5OWGF
- Zoro # G2117707
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Overall Height | 5 ft |
Flag Height | 12 in |
Flag Width | 11 in |
Whip Length | 5 ft |
Details
Item | Warning Whip with Reflective X Flag |
Material | Fiberglass |
Includes | Waterproof LED Light, Two Conductor Waterproof Hot Plug with 12 in Pigtail |
Standards | MIL-W-16878 |
Light Technology | LED |
Base Type | Hex Base |
Mounting Hardware Included | Yes |
Flag Color | Orange |
Pole Whip Included | Yes |
Flag Material | Nylon Mesh |
Reflective X | Yes |
Graphic Color | White |
Light Type | Flashing |
Whip Color | Blue |
Lighting Option | Lighted |
Whip Material | Fiberglass |
Light Color | Green |
Mounting Hardware Required | Yes |
Includes Lights | Yes |
Description
Warning Whip with Reflective X Flag, Reflective X Yes, Lighted, Overall Height 5 ft, Flag Height 12 in, Flag Width 11 in, Light Color Green, Pole Whip Included Yes, Base Type Hex Base, Flag Color Orange, Flag Material Nylon Mesh, Graphic Color White, Light Technology LED, Light Type Flashing, Mount Type Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Coverall, Chest 33 to 34In., Freedom Green (F51154638834S)
- MCR SAFETY Memphis™ 9673S Nitrile Dipped Foam Gloves, Small, Gray/Black, 13 Gauge, 1-Pair (9673S)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 12, 1 Pair (GK011R/12)
- DEADON Knee Pads, Gel, No Rock (HDP223186)
- CHECKERS Warning Whip, HD, 8 Ft, Flag and Socket (FS8L-O)
- CHECKERS Warning Whip, HD, 8 Ft, Includes Flag (FS8-O)
- CHECKERS Warning Whip, 6 ft., Includes Flag (FS6-QD-O)
- CHECKERS Warning Whip, Light Duty, White (FSRR7W-HB)
- CHECKERS Replacement Flag, 16x16 In, Orange (FS9024-16-O)
- CHECKERS Replacement Flag, 12x12 In, Orange (FS9024-O)
- CHECKERS Warning Whip, 8 ft., Includes Flag (FS8-SPQD-O)
- Checkers Traffic Safety