Shop All Flags, Flares, Paddles, and Triangles
Checkers
Warning Whip, 5 ft. H, Green Light Bulb
Mfr # FSLEDA5OWGF
Zoro # G2117582
product price: $311.30
/ea
Free Shipping & Returns
$311.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Includes Waterproof LED Light, Two Conductor Waterproof Hot Plug with 12 in Pigtail
- Light Color Green
- Overall Height 5 ft
- Flag Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # FSLEDA5OWGF
- Zoro # G2117582
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Overall Height | 5 ft |
Flag Width | 11 in |
Flag Height | 12 in |
Whip Length | 5 ft |
Details
Item | Warning Whip with Reflective X Flag |
Material | Fiberglass |
Includes | Waterproof LED Light, Two Conductor Waterproof Hot Plug with 12 in Pigtail |
Light Color | Green |
Standards | MIL-W-16878 |
Flag Material | Nylon Mesh |
Whip Material | Fiberglass |
Whip Color | Amber |
Reflective X | Yes |
Light Technology | LED |
Lighting Option | Lighted |
Mounting Hardware Included | Yes |
Light Type | Flashing |
Base Type | Hex Base |
Pole Whip Included | Yes |
Graphic Color | White |
Mounting Hardware Required | Yes |
Flag Color | Orange |
Includes Lights | Yes |
Description
Warning Whip with Reflective X Flag, Reflective X Yes, Lighted, Overall Height 5 ft, Flag Height 12 in, Flag Width 11 in, Light Color Green, Pole Whip Included Yes, Base Type Hex Base, Flag Color Orange, Flag Material Nylon Mesh, Graphic Color White, Light Technology LED, Light Type Flashing, Mount Type Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRATUF Size 6 Men's Steel Rubber Boot, Tan (22271G/6)
- BRADY Identification Label, 1-1/2In H, PK500, 30662 (30662)
- SALISBURY Flame Resistant Coat (ACC12RGXL)
- NMC Domestic Hot Water Pressure Sensitive, Pk25, C1086Y (C1086Y)
- CHECKERS Warning Whip, 10 ft., Includes Flag (FS10X-QD-O)
- CHECKERS Warning Whip, 3 ft., Includes Flag (FS3XL-QD-O)
- CHECKERS Warning Whip, 8 ft., Includes Flag (FS8X-SPQD-O)
- CHECKERS Warning Whip, HD, 5 Ft, Includes Flag (FS5-O)
- CHECKERS Warning Whip, Light Duty, White (FSRR7W-HB)
- CHECKERS Warning Whip, LD, 7 Ft, White (FSRR7W-HB)
- CHECKERS Warning Whip Flag, 11x12 In, Yellow (FS9024-Y)
- Checkers Traffic Safety