Shop All Flags, Flares, Paddles, and Triangles
Checkers
Warning Whip, 5 ft. H, Blue Light Bulb
Mfr # FSLEDW5OWBF
Zoro # G2117847
product price: $311.30
/ea
Free Shipping & Returns
$311.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Includes Waterproof LED Light, Two Conductor Waterproof Hot Plug with 12 in Pigtail
- Light Color Blue
- Flag Width 11 in
- Flag Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # FSLEDW5OWBF
- Zoro # G2117847
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Flag Width | 11 in |
Flag Height | 12 in |
Overall Height | 5 ft |
Whip Length | 5 ft |
Details
Item | Warning Whip with Reflective X Flag |
Material | Fiberglass |
Includes | Waterproof LED Light, Two Conductor Waterproof Hot Plug with 12 in Pigtail |
Light Color | Blue |
Standards | MIL-W-16878 |
Whip Color | White |
Light Type | Flashing |
Pole Whip Included | Yes |
Flag Color | Orange |
Flag Material | Nylon Mesh |
Mounting Hardware Required | Yes |
Base Type | Hex Base |
Lighting Option | Lighted |
Light Technology | LED |
Reflective X | Yes |
Graphic Color | White |
Whip Material | Fiberglass |
Mounting Hardware Included | Yes |
Includes Lights | Yes |
Description
Warning Whip with Reflective X Flag, Reflective X Yes, Lighted, Overall Height 5 ft, Flag Height 12 in, Flag Width 11 in, Light Color Blue, Pole Whip Included Yes, Base Type Hex Base, Flag Color Orange, Flag Material Nylon Mesh, Graphic Color White, Light Technology LED, Light Type Flashing, Mount Type Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Disposal Can, 2 Gal., White, Polyethylene (12762)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 110V AC/DC (KN-COP-DP-10YH)
- ALLEGRO INDUSTRIES Airline Hose, Polyvinyl/Polyester, 50 ft. (2029)
- HARDWARE MERCANTILE INTL HMI Cattleman Hat, Men's, One-Size, Straw (19163)
- CHECKERS Warning Whip with Reflective X Flag, 8 Ft (FS8X-QD-O)
- CHECKERS Quick Disconnect Base Mount Kit (FSQD-KIT)
- CHECKERS Replacement Flag, Reflexite X, Orange (FS8025-16-O)
- CHECKERS Warning Whip, 8 ft., Includes Flag (FS8-SPQD-O)
- CHECKERS Warning Whip, HD, 8 Ft, Includes Flag (FS8-O)
- CHECKERS Replacement Flag, 16x16 In, Orange (FS9024-16-O)
- CHECKERS Warning Whip, HD, 8 Ft, Flag and Socket (FS8L-O)
- Checkers Traffic Safety