Shop All Flags, Flares, Paddles, and Triangles
Checkers
Warning Whip, 5 ft. H, Blue Light Bulb
Mfr # FSLEDB5OWBF
Zoro # G2117713
product price: $311.30
/ea
Free Shipping & Returns
$311.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Includes Waterproof LED Light, Two Conductor Waterproof Hot Plug with 12 in Pigtail
- Light Color Blue
- Overall Height 5 ft
- Flag Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # FSLEDB5OWBF
- Zoro # G2117713
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Overall Height | 5 ft |
Flag Width | 11 in |
Flag Height | 12 in |
Whip Length | 5 ft |
Details
Item | Warning Whip with Reflective X Flag |
Material | Fiberglass |
Includes | Waterproof LED Light, Two Conductor Waterproof Hot Plug with 12 in Pigtail |
Light Color | Blue |
Standards | MIL-W-16878 |
Base Type | Hex Base |
Light Technology | LED |
Reflective X | Yes |
Mounting Hardware Included | Yes |
Mounting Hardware Required | Yes |
Light Type | Flashing |
Pole Whip Included | Yes |
Whip Color | Blue |
Whip Material | Fiberglass |
Flag Color | Orange |
Flag Material | Nylon Mesh |
Graphic Color | White |
Lighting Option | Lighted |
Includes Lights | Yes |
Description
Warning Whip with Reflective X Flag, Reflective X Yes, Lighted, Overall Height 5 ft, Flag Height 12 in, Flag Width 11 in, Light Color Blue, Pole Whip Included Yes, Base Type Hex Base, Flag Color Orange, Flag Material Nylon Mesh, Graphic Color White, Light Technology LED, Light Type Flashing, Mount Type Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR 3 ft.L Shock Absorbing Lanyard (SP1101L3)
- ZORO SELECT Plastic Chain, 2In x 160 ft., Red (50005-P)
- MANCOMM Safety Poster, 16" H, 12" W (31P-111-02)
- ULTRATECH Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 4 Drum, 3000 lb, Polyethylene (1112)
- CHECKERS Warning Whip, 5 ft., Includes Flag (FS5L-QD-O)
- CHECKERS Warning Whip, 12 ft., Includes Flag (FS12X-QD-O)
- CHECKERS Warning Whip, 8 ft., Includes Flag (FS8X-SPQD-O)
- CHECKERS Warning Whip, 6 ft., Includes Flag (FS6-QD-O)
- CHECKERS Quick Disconnect Debris Cap (FSQDCAP-B)
- CHECKERS Warning Whip, HD, 5 Ft, Includes Flag (FS5-O)
- POWERFLARE LED Safety Flare, LED Color Red/Amber (PF210-RA-O)
- Checkers Traffic Safety