Shop All Flags, Flares, Paddles, and Triangles
Checkers
Warning Whip, 5 ft. H, Amber Light Bulb
Mfr # FSLEDW5OWAF
Zoro # G2117829
product price: $311.30
/ea
Free Shipping & Returns
$311.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Includes Waterproof LED Light, Two Conductor Waterproof Hot Plug with 12 in Pigtail
- Light Color Amber
- Flag Height 12 in
- Overall Height 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # FSLEDW5OWAF
- Zoro # G2117829
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Flag Height | 12 in |
Overall Height | 5 ft |
Flag Width | 11 in |
Whip Length | 5 ft |
Details
Item | Warning Whip with Reflective X Flag |
Material | Fiberglass |
Includes | Waterproof LED Light, Two Conductor Waterproof Hot Plug with 12 in Pigtail |
Light Color | Amber |
Standards | MIL-W-16878 |
Light Technology | LED |
Lighting Option | Lighted |
Base Type | Hex Base |
Whip Color | White |
Whip Material | Fiberglass |
Pole Whip Included | Yes |
Flag Color | Orange |
Mounting Hardware Included | Yes |
Graphic Color | White |
Mounting Hardware Required | Yes |
Flag Material | Nylon Mesh |
Light Type | Flashing |
Reflective X | Yes |
Includes Lights | Yes |
Description
Warning Whip with Reflective X Flag, Reflective X Yes, Lighted, Overall Height 5 ft, Flag Height 12 in, Flag Width 11 in, Light Color Amber, Pole Whip Included Yes, Base Type Hex Base, Flag Color Orange, Flag Material Nylon Mesh, Graphic Color White, Light Technology LED, Light Type Flashing, Mount Type Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Flammable Safety Cabinet, Self-Closing Door, 30 gal. (1030S-50)
- ACCUFORM Ladder Climb Preventer, 8 (KLB426)
- TOUGH DUCK Quilted Safety Vest, SV052-FLGR-3XL (SV052)
- OCCUNOMIX Long Sleeve T-Shirt, 4XL, ANSI Class 2 (LUX-LSET2B-Y4X)
- CHECKERS Warning Whip, 3 ft., Includes Flag (FS3XL-QD-O)
- CHECKERS Quick Disconnect Base Mount Kit (FSQD-KIT)
- CHECKERS Replacement Flag, 12x12 In, Orange (FS9024-O)
- CHECKERS Warning Whip, HD, 8 Ft, Includes X Flag (FS8X-O)
- CHECKERS Warning Whip, 6 ft., Includes Flag (FS6X-QD-O)
- CHECKERS Warning Whip, HD, 12 Ft, Flag and Socket (FS12L-O)
- CORTINA SAFETY PRODUCTS Windsock, Only, 10", Open, 3ft. (03-WS-3)
- Checkers Flags, Flares, Paddles, and Triangles