Shop All Flags, Flares, Paddles, and Triangles
Checkers
Warning Whip, 5 ft. H, Amber Light Bulb
Mfr # FSLEDB5OWAF
Zoro # G2117698
product price: $311.30
/ea
Free Shipping & Returns
$311.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Includes Waterproof LED Light, Two Conductor Waterproof Hot Plug with 12 in Pigtail
- Light Color Amber
- Flag Width 11 in
- Flag Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # FSLEDB5OWAF
- Zoro # G2117698
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Flag Width | 11 in |
Flag Height | 12 in |
Overall Height | 5 ft |
Whip Length | 5 ft |
Details
Item | Warning Whip with Reflective X Flag |
Material | Fiberglass |
Includes | Waterproof LED Light, Two Conductor Waterproof Hot Plug with 12 in Pigtail |
Light Color | Amber |
Standards | MIL-W-16878 |
Flag Material | Nylon Mesh |
Flag Color | Orange |
Base Type | Hex Base |
Whip Material | Fiberglass |
Reflective X | Yes |
Light Technology | LED |
Light Type | Flashing |
Lighting Option | Lighted |
Graphic Color | White |
Mounting Hardware Included | Yes |
Pole Whip Included | Yes |
Mounting Hardware Required | Yes |
Whip Color | Blue |
Includes Lights | Yes |
Description
Warning Whip with Reflective X Flag, Reflective X Yes, Lighted, Overall Height 5 ft, Flag Height 12 in, Flag Width 11 in, Light Color Amber, Pole Whip Included Yes, Base Type Hex Base, Flag Color Orange, Flag Material Nylon Mesh, Graphic Color White, Light Technology LED, Light Type Flashing, Mount Type Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Chemical Resistant Glove, 8, PR (37-145)
- OIL-DRI Loose Absorbent, 50 lbs., Bag (A45216-G40)
- NOTRAX 36 ft. L x PVC Foam, 1/2" Thick (419S0236BY)
- JUSTRITE Plunger Can, 1 qt., Polyethylene, Red (14018)
- CHECKERS Warning Whip, 6 ft., Includes Flag (FS6L-QD-O)
- CHECKERS Warning Whip, LD, 7 Ft, Black (FSRR7B-HB)
- CHECKERS Warning Whip, 3 ft., Includes Flag (FS3L-QD-O)
- CHECKERS Warning Whip Female QD Base Mount (FSQD-BPT)
- CHECKERS Warning Whip, HD, 3 Ft, X Flag and Socket (FS3XL-O)
- CHECKERS Warning Whip, 10 ft., Includes Flag (FS10L-SPQD-O)
- ZERODARK LED Roadside Flare Safety Puck (SZRFP05)
- Checkers Flags, Flares, Paddles, and Triangles