Shop All Flags, Flares, Paddles, and Triangles
Checkers
Warning Whip, 5 ft. H, Amber Light Bulb
Mfr # FSLEDA5OWAF
Zoro # G2117497
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Includes Waterproof LED Light, Two Conductor Waterproof Hot Plug with 12 in Pigtail
- Light Color Amber
- Flag Width 11 in
- Overall Height 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Checkers
- MFR # FSLEDA5OWAF
- Zoro # G2117497
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Flag Width | 11 in |
Overall Height | 5 ft |
Flag Height | 12 in |
Whip Length | 5 ft |
Details
Item | Warning Whip with Reflective X Flag |
Material | Fiberglass |
Includes | Waterproof LED Light, Two Conductor Waterproof Hot Plug with 12 in Pigtail |
Light Color | Amber |
Standards | MIL-W-16878 |
Mounting Hardware Required | Yes |
Pole Whip Included | Yes |
Light Type | Flashing |
Graphic Color | White |
Whip Color | Amber |
Mounting Hardware Included | Yes |
Flag Color | Orange |
Light Technology | LED |
Base Type | Hex Base |
Whip Material | Fiberglass |
Flag Material | Nylon Mesh |
Reflective X | Yes |
Lighting Option | Lighted |
Includes Lights | Yes |
Description
Warning Whip with Reflective X Flag, Reflective X Yes, Lighted, Overall Height 5 ft, Flag Height 12 in, Flag Width 11 in, Light Color Amber, Pole Whip Included Yes, Base Type Hex Base, Flag Color Orange, Flag Material Nylon Mesh, Graphic Color White, Light Technology LED, Light Type Flashing, Mount Type Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 12PK (16-560/M)
- CONDOR Anti-Slip Tape, Black, 4 in x 60 ft. (GRAN5014)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Doors Must Remain Closed And Locked Sign, Landscape (OS-NS-D-710-L-11531)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (14838)
- CHECKERS Warning Whip, 6 ft., Includes Flag (FS6-QD-O)
- CHECKERS Replacement Flag, Orange, 7 1/4 In (FS3007)
- CHECKERS Warning Whip, 6 ft., Includes Flag (FS6X-QD-O)
- CHECKERS Warning Whip, HD, 8 Ft, X Flag and Socket (FS8XL-O)
- CHECKERS Replacement Flag, Reflexite X, Orange (FS8025-16-O)
- CHECKERS Replacement Flag, Reflexite X, Green (FS8025-16-G)
- HOME PLUS 48 in. Round Blue Driveway Marker (HD0114)
- Checkers Traffic Safety