Shop All Flags, Flares, Paddles, and Triangles
Checkers
Warning Whip, 3 ft., Includes Flag
Mfr # FS3XL-QD-O
Zoro # G4495881
Free Shipping & Returns
$87.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White Whip, Orange Flag
- Material Fiber Glass
- Includes Hot Plug with 12 in Pigtail, Lamp Socket
- Flag Height 11 in
- Flag Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Checkers
- MFR # FS3XL-QD-O
- Zoro # G4495881
- UPC # 812958006900
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Flag Height | 11 in |
Flag Width | 12 in |
Overall Height | 3 ft |
Whip Length | 39 in |
Details
Item | Warning Whip with Reflective X Flag |
Color | White Whip, Orange Flag |
Material | Fiber Glass |
Includes | Hot Plug with 12 in Pigtail, Lamp Socket |
Base Type | Quick Disconnect Base |
Flag Color | Orange |
Whip Material | Fiberglass |
Mounting Hardware Included | Yes |
Whip Color | White |
Flag Material | Nylon Mesh |
Reflective X | Yes |
Pole Whip Included | Yes |
Mounting Hardware Required | Yes |
Lighting Option | Light Sold Separately |
Graphic Color | White |
Description
Warning Whip with Reflective X Flag, Reflective X Yes, Light Sold Separately, Overall Height 3 ft, Flag Height 11 in, Flag Width 12 in, Pole Whip Included Yes, Base Type Quick Disconnect Base, Flag Color Orange, Flag Material Nylon Mesh, Graphic Color White, Mount Type Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 in W, White (M6-17-483)
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange (03-550-ST)
- SUPER ANCHOR SAFETY RS-20 90⁰ Bend 20ga. 430sst w/Forged 304sst D-ring. Dual Hole Size. (2816-WS)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (RWGD101L)
- CHECKERS Warning Whip, 10 ft., Includes Flag (FS10XL-QD-O)
- CHECKERS Warning Whip, 5 ft., Includes Flag (FS5XL-QD-O)
- CHECKERS Warning Whip, 8 ft., Includes Flag (FS8XL-QD-O)
- CHECKERS Replacement Flag, 12x12 In, Green (FS9024-G)
- CHECKERS HD Flag, Reflexite X, 12x12 In, Green (FS9025-G)
- CHECKERS Warning Whip, HD, 8 Ft, Includes X Flag (FS8X-O)
- CHECKERS Warning Whip, HD, 8 Ft, X Flag and Socket (FS8XL-O)
- Checkers Traffic Safety