Shop All Flags, Flares, Paddles, and Triangles
Checkers
Warning Whip, 3 ft., Includes Flag
Mfr # FS3X-QD-O
Zoro # G4495872
product price: $59.72
/ea
$59.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiber Glass
- Includes Debris Cap
- Flag Height 11 in
- Flag Width 12 in
- Base Type Quick Disconnect Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # FS3X-QD-O
- Zoro # G4495872
- UPC # 812958006931
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Overall Height | 3 ft |
Flag Height | 11 in |
Flag Width | 12 in |
Whip Length | 39 in |
Details
Item | Warning Whip with Reflective X Flag |
Color | White Whip, Orange Flag |
Material | Fiber Glass |
Includes | Debris Cap |
Base Type | Quick Disconnect Base |
Whip Color | White |
Whip Material | Fiberglass |
Reflective X | Yes |
Pole Whip Included | Yes |
Lighting Option | Not Lighted |
Graphic Color | White |
Mounting Hardware Included | Yes |
Mounting Hardware Required | Yes |
Flag Material | Nylon Mesh |
Flag Color | Orange |
Description
Warning Whip with Reflective X Flag, Reflective X Yes, Not Lighted, Overall Height 3 ft, Flag Height 11 in, Flag Width 12 in, Pole Whip Included Yes, Base Type Quick Disconnect Base, Flag Color Orange, Flag Material Nylon Mesh, Graphic Color White, Mount Type Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, High Pressure Steam, Yellow, 7141-1 (7141-1)
- SIGNMISSION OSHA Notice Sign, 7" H, Rigid Plastic, NOTICE All Shipping And Receiving In Rear Sign, Landscape (OS-NS-P-710-L-15223)
- YOUNGSTOWN GLOVE CO Winter WP Gloves, Kevlar(R) Lined, S, PR (11-3285-60-S)
- PIP Hi-Vis Vest, 11 Pockets, Lime Yl, 3XL (303-0500-LY/3X)
- CHECKERS Warning Whip, 12 ft., Includes Flag (FS12X-QD-O)
- CHECKERS Warning Whip, 6 ft., Includes Flag (FS6X-QD-O)
- CHECKERS Warning Whip, 10 ft., Includes Flag (FS10X-QD-O)
- CHECKERS Warning Whip, 10 ft., Includes Flag (FS10XL-QD-O)
- CHECKERS Warning Whip, 10 ft., Includes Flag (FS10XL-SPQD-O)
- CHECKERS Warning Whip, HD, 12 Ft, Includes X Flag (FS12X-O)
- C.H. HANSON Sign, Stop/Slow, Wood Handle, 10" (55450)
- Checkers Traffic Safety