Shop All Flags, Flares, Paddles, and Triangles
Checkers
Warning Whip, 3 ft., Includes Flag
Mfr # FS3L-QD-O
Zoro # G4495915
product price: $84.65
/ea
Free Shipping & Returns
$84.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiber Glass
- Flag Width 12 in
- Flag Height 11 in
- Color White Whip, Orange Flag
- Includes Hot Plug with 12 in Pigtail, Lamp Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # FS3L-QD-O
- Zoro # G4495915
- UPC # 812958006832
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Flag Width | 12 in |
Flag Height | 11 in |
Overall Height | 3 ft |
Whip Length | 39 in |
Details
Material | Fiber Glass |
Item | Warning Whip |
Color | White Whip, Orange Flag |
Includes | Hot Plug with 12 in Pigtail, Lamp Socket |
Base Type | Quick Disconnect Base |
Flag Color | Orange |
Reflective X | No |
Mounting Hardware Required | Yes |
Mounting Hardware Included | Yes |
Flag Material | Nylon Mesh |
Whip Material | Fiberglass |
Pole Whip Included | Yes |
Whip Color | White |
Lighting Option | Light Sold Separately |
Description
Warning Whip, Reflective X No, Light Sold Separately, Overall Height 3 ft, Flag Height 11 in, Flag Width 12 in, Pole Whip Included Yes, Base Type Quick Disconnect Base, Flag Color Orange, Flag Material Nylon Mesh, Mount Type Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVE GUARD Glove Guard(R) Clip, Granite, Blank (1939GT)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 54 Gal., Yellow (895400)
- 3M Disposable Coveralls, 2X, 25 PK, Blue, SMMS, Zipper (4530-BLK-XXL)
- SANITA PROFESSIONAL Cabrio Women's Closed Back Clog in Black, Size 6.5-7, PR (457806W-002-38)
- CHECKERS Warning Whip, 6 ft., Includes Flag (FS6L-QD-O)
- CHECKERS Warning Whip, 10 ft., Includes Flag (FS10L-QD-O)
- CHECKERS Warning Whip, 10 ft., Includes Flag (FS10X-SPQD-O)
- CHECKERS Warning Whip, 3 ft., Includes Flag (FS3XL-QD-O)
- CHECKERS Warning Whip, HD, 3 Ft, Includes X Flag (FS3X-O)
- CHECKERS HD Flag, Reflexite X, 12x12 In, Orange (FS9025-O)
- ROADPRO Red Mesh Warning Flag, w/Grommet, 18x18 (1818G)
- Checkers Flags, Flares, Paddles, and Triangles