Shop All Flags, Flares, Paddles, and Triangles
Checkers
Warning Whip, 12 ft., Includes Flag
Mfr # FS12X-QD-O
Zoro # G4495942
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$93.75
Free 30-Day Returns
Key Features
- Material Fiber Glass
- Includes Debris Cap
- Flag Height 11 in
- Flag Width 12 in
- Base Type Quick Disconnect Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Checkers
- MFR # FS12X-QD-O
- Zoro # G4495942
- UPC # 812958006726
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Flag Height | 11 in |
Flag Width | 12 in |
Overall Height | 12 ft |
Whip Length | 145 3/4 in |
Details
Item | Warning Whip with Reflective X Flag |
Color | White Whip, Orange Flag |
Material | Fiber Glass |
Includes | Debris Cap |
Base Type | Quick Disconnect Base |
Whip Material | Fiberglass |
Whip Color | White |
Mounting Hardware Included | Yes |
Graphic Color | White |
Flag Color | Orange |
Flag Material | Nylon Mesh |
Reflective X | Yes |
Lighting Option | Not Lighted |
Pole Whip Included | Yes |
Mounting Hardware Required | Yes |
Description
Warning Whip with Reflective X Flag, Reflective X Yes, Not Lighted, Overall Height 12 ft, Flag Height 11 in, Flag Width 12 in, Pole Whip Included Yes, Base Type Quick Disconnect Base, Flag Color Orange, Flag Material Nylon Mesh, Graphic Color White, Mount Type Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO XL, Orange, Class 3, Hoodie Sweatshirt With Zipper (JS103-XL)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 2XS, 1 PR (2076-XXS (5))
- MUCK BOOT CO Men's RealTree EDGE Fieldblazer Classic Fleece Boot (FBFRTE M 100)
- WERNER Decoil Tie-Back/Adjustable Single Le 6ft (C311103)
- CHECKERS Warning Whip, 5 ft., Includes Flag (FS5X-QD-O)
- CHECKERS Warning Whip with Reflective X Flag, 8 Ft (FS8X-QD-O)
- CHECKERS Warning Whip, 10 ft., Includes Flag (FS10X-QD-O)
- CHECKERS Female Quick Disconnect Base Mounts (FSQDB-DUD)
- CHECKERS Warning Whip, HD, 8 Ft, Includes Flag (FS8-O)
- CHECKERS Warning Whip, 6 ft., Includes Flag (FS6L-QD-O)
- ZORO SELECT Handheld Warning Flag, Vinyl, 18" H, 18" W, Hi-Visibility Orange (8AE39)
- Checkers Flags, Flares, Paddles, and Triangles