Shop All Flags, Flares, Paddles, and Triangles
Checkers
Warning Whip, 10 ft., Includes Flag
Mfr # FS10X-QD-O
Zoro # G4496021
product price: $75.95
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
$75.95
Free 30-Day Returns
Key Features
- Material Fiber Glass
- Includes Debris Cap
- Flag Height 11 in
- Flag Width 12 in
- Base Type Quick Disconnect Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # FS10X-QD-O
- Zoro # G4496021
- UPC # 812958006450
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Flag Height | 11 in |
Flag Width | 12 in |
Overall Height | 10 ft |
Whip Length | 120 1/4 in |
Details
Item | Warning Whip with Reflective X Flag |
Color | White Whip, Orange Flag |
Material | Fiber Glass |
Includes | Debris Cap |
Base Type | Quick Disconnect Base |
Whip Material | Fiberglass |
Whip Color | White |
Pole Whip Included | Yes |
Mounting Hardware Included | Yes |
Graphic Color | White |
Flag Material | Nylon Mesh |
Lighting Option | Not Lighted |
Mounting Hardware Required | Yes |
Flag Color | Orange |
Reflective X | Yes |
Description
Warning Whip with Reflective X Flag, Reflective X Yes, Not Lighted, Overall Height 10 ft, Flag Height 11 in, Flag Width 12 in, Pole Whip Included Yes, Base Type Quick Disconnect Base, Flag Color Orange, Flag Material Nylon Mesh, Graphic Color White, Mount Type Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Coated Gloves, 2XL, Blue/Blk/Gray, PR (B100XXL)
- ANSELL MidKnight MK-296, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Black (MK-296)
- MCR SAFETY Safety Goggles, Clear Anti-Scratch Lens, 24 Series (2400)
- SIGNMISSION Meat Market Yard Sign & Stake outdoor plastic coroplast window, C-1824 Meat Market (C-1824 Meat Market)
- CHECKERS Warning Whip with Reflective X Flag, 8 Ft (FS8X-QD-O)
- CHECKERS Warning Whip, 5 ft., Includes Flag (FS5X-QD-O)
- CHECKERS Warning Whip, 12 ft., Includes Flag (FS12X-QD-O)
- CHECKERS Warning Whip, HD, 12 Ft, Includes Flag (FS12-O)
- CHECKERS Warning Whip Female QD Base Mount (FSQD-BPT)
- CHECKERS Warning Whip, 5 ft., Includes Flag (FS5L-QD-O)
- POWERFLARE LED Safety Flare, LED Color Red/Amber (SP3O-RA-O)
- Checkers Traffic Safety