Shop All Flags, Flares, Paddles, and Triangles
Checkers
Warning Whip, 10 ft., Includes Flag
Mfr # FS10L-SPQD-O
Zoro # G4496055
product price: $183.58
/ea
Free Shipping & Returns
$183.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hot Plug with 12 in Pigtail, Lamp Socket
- Flag Width 12 in
- Flag Height 11 in
- Color White Whip, Orange Flag
- Material Fiber Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # FS10L-SPQD-O
- Zoro # G4496055
- UPC # 812958006283
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Overall Height | 10 ft |
Flag Width | 12 in |
Flag Height | 11 in |
Whip Length | 120 1/4 in |
Details
Item | Warning Whip |
Includes | Hot Plug with 12 in Pigtail, Lamp Socket |
Color | White Whip, Orange Flag |
Material | Fiber Glass |
Base Type | Quick Disconnect Base with Split Pole |
Flag Material | Nylon Mesh |
Pole Whip Included | Yes |
Whip Material | Fiberglass |
Reflective X | No |
Lighting Option | Light Sold Separately |
Flag Color | Orange |
Whip Color | White |
Mounting Hardware Required | Yes |
Mounting Hardware Included | Yes |
Description
Warning Whip, Reflective X No, Light Sold Separately, Overall Height 10 ft, Flag Height 11 in, Flag Width 12 in, Pole Whip Included Yes, Base Type Quick Disconnect Base with Split Pole, Flag Color Orange, Flag Material Nylon Mesh, Mount Type Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Ladder Shield Wrap, Danger Do Not Climb (KLB761)
- XSORB Neutralizer Bag, Caustic, 2L, PK6 (XB111B-6)
- SAFETY WORKS Hearing Protector Foldable (SWX00115)
- FIRE-DEX Fire Hood, Universal, 13 In L, Gold, HRC 2 (H37PFNB)
- CHECKERS Warning Whip, 12 ft., Includes Flag (FS12X-QD-O)
- CHECKERS Replacement Flag, 12x12 In, Orange (FS9024-O)
- CHECKERS Warning Whip, 8 ft., Includes Flag (FS8XL-QD-O)
- CHECKERS Warning Whip, 5 ft., Includes Flag (FS5L-QD-O)
- CHECKERS Replacement Flag, Orange, 7 1/4 In (FS3007)
- CHECKERS Warning Whip, 3 ft., Includes Flag (FS3XL-QD-O)
- C.H. HANSON Lumber Flags, Red, 12" x 12" (10490)
- Checkers Flags, Flares, Paddles, and Triangles