Shop All Flags, Flares, Paddles, and Triangles
Checkers
Warning Whip, 10 ft., Includes Flag
Mfr # FS10L-QD-O
Zoro # G4496073
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$107.99
Free 30-Day Returns
Key Features
- Material Fiber Glass
- Includes Hot Plug with 12 in Pigtail, Lamp Socket
- Color White Whip, Orange Flag
- Flag Width 12 in
- Flag Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Checkers
- MFR # FS10L-QD-O
- Zoro # G4496073
- UPC # 812958006245
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Overall Height | 10 ft |
Flag Width | 12 in |
Flag Height | 11 in |
Whip Length | 120 1/4 in |
Details
Item | Warning Whip |
Material | Fiber Glass |
Includes | Hot Plug with 12 in Pigtail, Lamp Socket |
Color | White Whip, Orange Flag |
Base Type | Quick Disconnect Base |
Flag Color | Orange |
Reflective X | No |
Whip Color | White |
Flag Material | Nylon Mesh |
Mounting Hardware Included | Yes |
Whip Material | Fiberglass |
Pole Whip Included | Yes |
Mounting Hardware Required | Yes |
Lighting Option | Light Sold Separately |
Description
Warning Whip, Reflective X No, Light Sold Separately, Overall Height 10 ft, Flag Height 11 in, Flag Width 12 in, Pole Whip Included Yes, Base Type Quick Disconnect Base, Flag Color Orange, Flag Material Nylon Mesh, Mount Type Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Stop Proceed With Caution Sign, 24" W, 24" H, English, Recycled Aluminum, Red (T1-6235-HI_24x24)
- WEARWELL 4 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- JACKSON SAFETY Hard Hat, Ratchet (4-Point), Gray, 12 PK (14842)
- RADIANS RADT7418TS 13g TEKTYE A4 Cut Protection Sleeve 18 Length with Thumb Slot (RADT7418TS)
- CHECKERS Warning Whip, 10 ft., Includes Flag (FS10X-SPQD-O)
- CHECKERS Warning Whip, 10 ft., Includes Flag (FS10L-SPQD-O)
- CHECKERS Warning Whip, 8 ft., Includes Flag (FS8L-QD-O)
- CHECKERS Warning Whip, 3 ft., Includes Flag (FS3XL-QD-O)
- CHECKERS Warning Whip, Light Duty, White (FSRR7W-HB)
- CHECKERS Warning Whip, HD, 8 Ft, Flag and Socket (FS8L-O)
- ROADPRO Orange Mesh Flag, w/Wooden Dowel, 18x18 (1818SO)
- Checkers Flags, Flares, Paddles, and Triangles