Shop All Flags, Flares, Paddles, and Triangles
Checkers
Replacement Flag, Reflexite X, Yellow
Mfr # FS8025-16-Y
Zoro # G4495766
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Nylon Mesh
- Includes Mounting Clip
- Height 16 in
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # FS8025-16-Y
- Zoro # G4495766
- UPC # 812958007372
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 16 in |
Width | 16 in |
Flag Width | 16 in |
Flag Height | 16 in |
Details
Item | Warning Whip Flag Reflexite X |
Color | Yellow |
Material | Nylon Mesh |
Includes | Mounting Clip |
Graphic Color | Yellow |
Flag Material | Nylon Mesh |
Flag Color | Yellow |
Reflective X | Yes |
Description
Warning Whip Flag Reflexite X, Nylon Mesh, Yellow, Flag Height 16 in, Flag Width 16 in, Reflective X Yes, Graphic Color Yellow, Includes Mounting Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Printer Label, Black/White, Labels/Roll: 200 (DK1241)
- NATIONAL MARKER CO Bilingual Plastic Sign - Caution This Door Must Be Kept Closed (ESC402RC)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 10, 1 PR (58-735)
- NMC Flammable Dot Placard Sign, 1223, Pk100, Material: Adhesive Backed Vinyl (DL182P100)
- CHECKERS Warning Whip, 10 ft., Includes Flag (FS10L-SPQD-O)
- CHECKERS Warning Whip, 6 ft., Includes Flag (FS6-QD-O)
- CHECKERS Warning Whip, 5 ft., Includes Flag (FS5XL-QD-O)
- CHECKERS Warning Whip, 8 ft., Includes Flag (FS8-SPQD-O)
- CHECKERS Warning Whip, HD, 8 Ft, Includes X Flag (FS8X-O)
- CHECKERS Warning Whip, 10 ft., Includes Flag (FS10X-SPQD-O)
- CORTINA SAFETY PRODUCTS 3-Piece Triangle Warning Kit, (95-03-009)
- Checkers Flags, Flares, Paddles, and Triangles