Shop All Flags, Flares, Paddles, and Triangles
Checkers
Replacement Flag, Reflexite X, Orange
Mfr # FS8025-16-O
Zoro # G4495775
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Nylon Mesh
- Includes Mounting Clip
- Height 16 in
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Checkers
- MFR # FS8025-16-O
- Zoro # G4495775
- UPC # 812958007365
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 16 in |
Width | 16 in |
Flag Height | 16 in |
Flag Width | 16 in |
Details
Item | Warning Whip Flag Reflexite X |
Color | Orange |
Material | Nylon Mesh |
Includes | Mounting Clip |
Flag Color | Orange |
Graphic Color | Yellow |
Reflective X | Yes |
Flag Material | Nylon Mesh |
Description
Warning Whip Flag Reflexite X, Nylon Mesh, Orange, Flag Height 16 in, Flag Width 16 in, Reflective X Yes, Graphic Color Yellow, Includes Mounting Clip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Tape, Flex, 0.5", Yellow/Black Print (18490)
- WOLVERINE Size 14 Men's 6 in Work Boot Steel Work Boot, Walnut (W04713)
- CONDOR Flammable Liquid Safety Cabinet, 90 gal. (45AE89)
- MCR SAFETY SensaTouch, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, L, 1000 PK, Clear (5014L)
- CHECKERS Warning Whip, LD, 7 Ft, Orange (FSRR7O-HB)
- CHECKERS Replacement Flag, 12x12 In, Green (FS9024-G)
- CHECKERS Warning Whip, LD, 7 Ft, White (FSRR7W-HB)
- CHECKERS Warning Whip, HD, 8 Ft, Flag and Socket (FS8L-O)
- CHECKERS Replacement Flag, 12x12 In, Orange (FS9024-O)
- CHECKERS HD Flag, Reflexite X, 12x12 In, Green (FS9025-G)
- NMC Saf-T-Flags No Diagonal (STF1)
- Checkers Traffic Safety