Shop All Flags, Flares, Paddles, and Triangles
Checkers
Replacement Flag, Reflexite X, Green
Mfr # FS8025-16-G
Zoro # G4495784
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Nylon Mesh
- Includes Mounting Clip
- Height 16 in
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Checkers
- MFR # FS8025-16-G
- Zoro # G4495784
- UPC # 812958007358
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 16 in |
Width | 16 in |
Flag Width | 16 in |
Flag Height | 16 in |
Details
Item | Warning Whip Flag Reflexite X |
Color | Green |
Material | Nylon Mesh |
Includes | Mounting Clip |
Flag Material | Nylon Mesh |
Graphic Color | Yellow |
Flag Color | Green |
Reflective X | Yes |
Description
Warning Whip Flag Reflexite X, Nylon Mesh, Green, Flag Height 16 in, Flag Width 16 in, Reflective X Yes, Graphic Color Yellow, Includes Mounting Clip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Purple, 2-17/32"H, PK12 (72/30 KA X 12)
- VF WORKWEAR Coverall, Chest 44In., Navy (CC14NV RG 44)
- CONDOR Marking Tape, Roll, 2In W, 108 ft.L, Green (6FXW4)
- PIG Modular Spill Deck, Poly, 52"Lx26"Wx5.75"H (PAK529)
- CHECKERS Quick Disconnect Base Mount Kit (FSQD-KIT)
- CHECKERS Warning Whip, HD, 10 Ft, Includes Flag (FS10-O)
- CHECKERS Warning Whip, HD, 12 Ft, Flag and Socket (FS12L-O)
- CHECKERS Replacement Flag, Orange, 7 1/4 In (FS3007)
- CHECKERS Warning Whip, 5 ft., Includes Flag (FS5L-QD-O)
- CHECKERS Warning Whip, 8 ft., Includes Flag (FS8-SPQD-O)
- EMI LED 5-Stage Safety Baton, White/Red/Blue (2090)
- Checkers Flags, Flares, Paddles, and Triangles