Shop All Flags, Flares, Paddles, and Triangles
Checkers
Replacement Flag, Orange, 7 1/4 In
Mfr # FS3007
Zoro # G1242604
original price:
$7.06
15% off
new price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Plastic Coated Nylon Mesh
- Includes Mounting Clip
- Height 7 1/4 in
- Width 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # FS3007
- Zoro # G1242604
- UPC # 812958006795
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 7 1/4 in |
Width | 11 1/2 in |
Flag Height | 7 1/4 in |
Flag Width | 11 1/2 in |
Details
Item | Warning Whip Flag Light-Duty |
Color | Orange |
Material | Plastic Coated Nylon Mesh |
Includes | Mounting Clip |
Flag Color | Orange |
Reflective X | No |
Flag Material | Nylon Mesh |
Description
Warning Whip Flag Light-Duty, Nylon Mesh, Orange, Flag Height 7 1/4 in, Flag Width 11 1/2 in, Reflective X No, Includes Mounting Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND INDUSTRIES Lakeland Pyrolon® Plus 2 Disposable FR Coverall 2XL, Hood, Elastic Wrists/Ankles, 25/Cas, 7428B (07414B-XL)
- CROSSFIRE Adjustable String Cord (G3)
- CESTUS Work Gloves , Deep Impact Driver Winter #5219 PR (5219 3XL)
- REEBOK Mens Grey, Red, and Black Comp Toe T, PR (RB3241)
- CHECKERS Warning Whip, 3 ft., Includes Flag (FS3X-QD-O)
- CHECKERS Quick Disconnect Debris Cap (FSQDCAP-B)
- CHECKERS Warning Whip, HD, 10 Ft, Includes X Flag (FS10X-O)
- CHECKERS Warning Whip, LD, 7 Ft, Black (FSRR7B-HB)
- CHECKERS Warning Whip, HD, 8 Ft, Includes Flag (FS8-O)
- CHECKERS Warning Whip, 10 ft., Includes Flag (FS10XL-SPQD-O)
- TRUCK-LITE Signal-Stat, Oval, Yellow, Reflector, 2 Screw Or Adhesive Mount (54A)
- Checkers Traffic Safety