Shop All Flags, Flares, Paddles, and Triangles
Checkers
Replacement Flag, 12x12 In, Orange
Mfr # FS9024-O
Zoro # G4495644
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Mesh
- Includes Mounting Clip
- Height 11 in
- Flag Width 12 in
- Flag Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # FS9024-O
- Zoro # G4495644
- UPC # 812958003985
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 11 in |
Width | 12 in |
Flag Width | 12 in |
Flag Height | 11 in |
Details
Item | Warning Whip Replacement Flag |
Color | Orange |
Material | Nylon Mesh |
Includes | Mounting Clip |
Flag Color | Orange |
Flag Material | Nylon Mesh |
Reflective X | No |
Description
Warning Whip Replacement Flag, Nylon Mesh, Orange, Flag Height 11 in, Flag Width 12 in, Reflective X No, Includes Mounting Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Mechanics Gloves, 2XL, Black, Polyester (488C68)
- CONDOR High Visibility Vest, Orange/Red, L/XL (53YN46)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, MT (4877GY TL M)
- SHOWA Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, 2XL, 1 PR (257)
- CHECKERS Warning Whip Flag, 11x12 In, Yellow (FS9024-Y)
- CHECKERS Replacement Flag, 16x16 In, Orange (FS9024-16-O)
- CHECKERS Replacement Flag, 12x12 In, Green (FS9024-G)
- CHECKERS Female Quick Disconnect Base Mounts (FSQDB-DUD)
- CHECKERS Warning Whip, HD, 8 Ft, Includes Flag (FS8-O)
- CHECKERS Warning Whip, HD, 5 Ft, Includes Flag (FS5-O)
- CHECKERS Warning Whip, 10 ft., Includes Flag (FS10X-SPQD-O)
- Checkers Traffic Safety