Shop All Flags, Flares, Paddles, and Triangles
Checkers
Quick Disconnect Base Mount Kit
Mfr # FSQDKIT-DUD
Zoro # G4495312
$54.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Includes Debris Cap, Female/Male Components
- Height 2 in
- Features Male Quick Disconnect with,Internal Threaded-Top to convert a Standard Threaded Hex Base Mount into a Male Quick, Disconnect Female Quick Disconnect Base Mount and Debris Cap.
- For Use With Non-Lighted Warning Whips Up to 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Checkers
- MFR # FSQDKIT-DUD
- Zoro # G4495312
- UPC # 812958007921
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 2 in |
Details
Item | Warning Whip QD Base Kit |
Material | Metal |
Includes | Debris Cap, Female/Male Components |
Features | Male Quick Disconnect with,Internal Threaded-Top to convert a Standard Threaded Hex Base Mount into a Male Quick, Disconnect Female Quick Disconnect Base Mount and Debris Cap. |
For Use With | Non-Lighted Warning Whips Up to 12 ft |
Finish | Chrome Plated |
Mounting Hardware Required | Yes |
Mounting Hardware Included | Yes |
Base Type | Quick Disconnect Base Mount |
Mounting | Quick Disconnect |
Description
Warning Whip QD Base Kit, Base Type Quick Disconnect Base Mount, Mounting Style Quick Disconnect, Material Metal, Height 2 in, Finish Chrome Plated, Includes Debris Cap, Female/Male Components
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Vest, Washed, V-Neck, XL, Regular (VW531)
- SIRIUS PROTECTIVE PRODUCTS OTG Safety Glasses, Over Eyeglasses, Anti-Fog & Scratch Resistant, Impact & Scratch Resistant, 12PK (PC2SG1)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 1/2"W, White on Black (TZE335)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1403096)
- CHECKERS Warning Whip, 6 ft., Includes Flag (FS6-QD-O)
- CHECKERS Warning Whip, LD, 7 Ft, Red (FSRR7R-HB)
- CHECKERS Warning Whip, HD, 5 Ft, X Flag and Socket (FS5XL-O)
- CHECKERS Warning Whip with Reflective X Flag, 8 Ft (FS8X-QD-O)
- CHECKERS HD Flag, Reflexite X, 16x16 In, Orange (FS9025-16-O)
- CHECKERS Warning Whip, 3 ft., Includes Flag (FS3L-QD-O)
- MUTUAL INDUSTRIES ABS Non Reflect Stop/Slow Paddle with 81, 24 inch 57 Inch H (14655-1-36)
- Checkers Traffic Safety