Shop All Flags, Flares, Paddles, and Triangles
This Product is Discontinued
Checkers
QD Urethane Protective Boot (Discontinued)
Mfr # FSQDBOOT
Zoro # G4495355
This Product is Discontinued
Key Features
- Color Gray
- Material Rubber
- Height 2 1/2 in
- For Use With Warning Whips Up to 12 ft
- Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Checkers
- MFR # FSQDBOOT
- Zoro # G4495355
- UPC # 812958007884
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 2 1/2 in |
Width | 1 3/4 in |
Details
Item | Warning Whip QD Protective Boot |
Color | Gray |
Material | Rubber |
For Use With | Warning Whips Up to 12 ft |
Finish | Chrome Plated |
Description
Warning Whip QD Protective Boot, Accessory Type Protective Boot, Rubber, Gray, Height 2 1/2 in, Width 1 3/4 in, Finish Chrome Plated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.