Shop All Cable Protectors
Checkers
Modular Hose Bridge, 2 Channels, 3 ft.
Mfr # CL2X150-5GD-O
Zoro # G4126866
Free Shipping & Returns
$373.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5-Channel General Purpose Guard Dog(R) Cable Protector
- Material Polyurethane
- Load Capacity 21,000 lb/Axle
- Number of Channels 2
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Checkers
- MFR # CL2X150-5GD-O
- Zoro # G4126866
- UPC # 812958000434
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 1/2 in |
Channel Height | 1 1/2 in |
Length | 36 in |
Width | 14 1/8 in |
Channel Width | 1 1/2 in |
Cable Protection System Components Length | 36 in |
Height | 2 1/4 in |
Overall Height | 2 1/4 in |
Details
Cable Protection System Component Item | Modular Hose Bridge |
Item | Modular Hose Bridge |
For Use With | 5-Channel General Purpose Guard Dog(R) Cable Protector |
Material | Polyurethane |
Load Capacity | 21,000 lb/Axle |
Number of Channels | 2 |
Color | Orange |
Style | Drop Over |
Connection Style | Dog Bone |
Cable Protection System Components Color | Black, Orange |
ADA Compliant | No |
Cable Feed Style | Lay In |
Texture | Serrated |
Description
Modular Hose Bridge, Number of Channels 2, Cable Feed Style Lay In, Connection Style Dog Bone, Channel Height 1 1/2 in, Channel Width 1 1/2 in, Load Capacity 21,000 lb/Axle, Material Polyurethane, Style Drop Over, Color Orange, For Use With 5-Channel General Purpose Guard Dog(R) Cable Protector, Max. Cable Dia. 1 1/2 in, Height 2 1/4 in, Length 36 in, Width 14 1/8 in, ADA Compliant No, Texture Serrated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN IEC NH Fuse Link, R2 Series, 125A, gG, 500V AC, Square (R201863)
- QUICKCABLE Heat Shrink Tubing, 3/32" Black 1.5", PK50 (5664-051B)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Red (5262BRED)
- INSTALLBAY BY METRA ROCKER SWITCH ROUND BLUE LED, PK 5 (IBRRSB)
- CHECKERS Cable Protector, Hinged, 3 Channels, 3 ft. (GD3X75-O/B)
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (GD5X125-O/B)
- CHECKERS Drop Over Cable Protector 1 CH 5.25W, Fastlane, Black (FL1X1.5-B)
- CHECKERS Cable Protector, 2 Channels, Black, 10 ft.L (RFD6-10)
- CHECKERS Guard Dog Cable Protectors (GD5X125-Y/B)
- CHECKERS Cable Protector, 2 Channels, Black, 5 ft. L (RFD6-5)
- D-LINE Tee, PVC, White, Clip Over (FLET5025W)
- Checkers Cable Protectors