Shop All Flag Pole Mounts & Brackets
Checkers
Magnetic Mount Base with Cord and Plug
Mfr # FS7009PC
Zoro # G3379582
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Urethane
- Height 7 5/8 in
- Includes Lighter Plug
- For Use With Lighted Warning Whips Up to 5-ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # FS7009PC
- Zoro # G3379582
- UPC # 812958003435
- Country of Origin United States
- Category Flag Pole Mounts & Brackets
Dimensions
Height | 7 5/8 in |
For Whip Length | 3 ft; 5 ft |
Details
Item | Lighted Warning Whip Magnetic Base |
Color | Yellow |
Material | Urethane |
Includes | Lighter Plug |
For Use With | Lighted Warning Whips Up to 5-ft |
Features | Coiled Cord and Lighter Plug |
Finish | Plain |
Mounting Style | Magnetic Base Mount |
Base Type | Magnetic Mount |
Accessory Type | Lighted Warning Whip Magnetic Base |
Description
Lighted Warning Whip Magnetic Base, Base Type Magnetic Mount, Mounting Style Magnetic Base Mount, Material Urethane, Height 7 5/8 in, Finish Plain, For Whip Length 3 ft; 5 ft, Includes Lighter Plug
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDENISED Outdoor Powder Coated Steel Park Bench, Garden Bench with Pop Up Middle Table, Lawn Decor Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003461L)
- HARVEST LANE HONEY Harvest Lane Honey HONEYBCKT-102 5 Gallon Honey Bucket (202578)
- FIMCO 1/2 in. Intake Tube (5100274)
- GARDENERS BLUE RIBBON Sturdy Plant Labels, 8" (T021B)
- CHECKERS Spring Mount, Holds Warn Whip Up to 8-ft (FS7006)
- CHECKERS Spring Mount, Holds Warn Whips Over 8-ft (FS7006U)
- CHECKERS Mag Mount Base, Non-Lighted Warning Whips (FS7009)
- NATIONAL HARDWARE Loop Strap Nickel 1In (N245-191)
- COOLCOLLECTIBLES 28219 Flag Mounting Rings (CO32686)
- FLAGPOLE-TO-GO Aluminium Wall Bracket, White (FPBWWHT)
- VALLEY FORGE Bracket Flag Pole (60752)
- Checkers Flags, Banners & Accessories