Shop All Flags, Flares, Paddles, and Triangles
Checkers
HD Flag, Reflexite X, 16x16 In, Yellow
Mfr # FS9025-16-Y
Zoro # G4495601
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Nylon Mesh
- Includes Mounting Clip
- Height 16 in
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Checkers
- MFR # FS9025-16-Y
- Zoro # G4495601
- UPC # 812958004036
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 16 in |
Width | 16 in |
Flag Width | 16 in |
Flag Height | 16 in |
Details
Item | Warning Whip Flag Reflexite X |
Color | Yellow |
Material | Nylon Mesh |
Includes | Mounting Clip |
Flag Material | Nylon Mesh |
Graphic Color | White |
Flag Color | Yellow |
Reflective X | Yes |
Description
Warning Whip Flag Reflexite X, Nylon Mesh, Yellow, Flag Height 16 in, Flag Width 16 in, Reflective X Yes, Graphic Color White, Includes Mounting Clip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC No Parking Fire Lane Keep Clear At All Times Sign (TM47J)
- SAFEWAZE PRO 6' Cable Energy Absorbing Lanyard: Snap Hook (FS560-CA)
- CONDOR Reading Glasses, +1.50, Clear (52RW70)
- HEXARMOR Safety Gloves, 1 PR (3026IMP-XXL (11))
- CHECKERS Warning Whip, 3 ft., Includes Flag (FS3X-QD-O)
- CHECKERS Warning Whip, 10 ft., Includes Flag (FS10L-SPQD-O)
- CHECKERS Warning Whip with Reflective X Flag, 8 Ft (FS8X-QD-O)
- CHECKERS Replacement Flag, Orange, 7 1/4 In (FS3007)
- CHECKERS Warning Whip, HD, 8 Ft, Includes Flag (FS8-O)
- CHECKERS Warning Whip, HD, 5 Ft, X Flag and Socket (FS5XL-O)
- NMC Safe-T-Flag Mesh (STF3)
- Checkers Traffic Safety