Shop All Flags, Flares, Paddles, and Triangles
Checkers
HD Flag, Reflexite X, 16x16 In, Orange
Mfr # FS9025-16-O
Zoro # G4495617
original price:
$24.25
9% off
new price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Material Nylon Mesh
- Includes Mounting Clip
- Height 16 in
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # FS9025-16-O
- Zoro # G4495617
- UPC # 812958004012
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 16 in |
Width | 16 in |
Flag Height | 16 in |
Flag Width | 16 in |
Details
Item | Warning Whip Flag Reflexite X |
Color | Orange |
Material | Nylon Mesh |
Includes | Mounting Clip |
Reflective X | Yes |
Flag Material | Nylon Mesh |
Graphic Color | White |
Flag Color | Orange |
Description
Warning Whip Flag Reflexite X, Nylon Mesh, Orange, Flag Height 16 in, Flag Width 16 in, Reflective X Yes, Graphic Color White, Includes Mounting Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIHOME Rubber Boot Scraper Mat (RBSM)
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZGM-4X)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465J56 (465J56)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 3/8"W, Black on Clear (TZE121)
- CHECKERS Warning Whip, 3 ft., Includes Flag (FS3L-QD-O)
- CHECKERS Replacement Flag, Reflexite X, Yellow (FS8025-16-Y)
- CHECKERS Warning Whip, 6 ft., Includes Flag (FS6X-QD-O)
- CHECKERS Warning Whip Flag, 11x12 In, Yellow (FS9024-Y)
- CHECKERS Warning Whip, LD, 7 Ft, Black (FSRR7B-HB)
- CHECKERS Warning Whip, Light Duty, White (FSRR7W-HB)
- CHECKERS Female Quick Disconnect Base Mounts (FSQD-B)
- Checkers Flags, Flares, Paddles, and Triangles