Shop All Flags, Flares, Paddles, and Triangles
Checkers
HD Flag, Reflexite X, 16x16 In, Green
Mfr # FS9025-16-G
Zoro # G4495626
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Nylon Mesh
- Includes Mounting Clip
- Height 16 in
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Checkers
- MFR # FS9025-16-G
- Zoro # G4495626
- UPC # 812958004005
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 16 in |
Width | 16 in |
Flag Height | 16 in |
Flag Width | 16 in |
Details
Item | Warning Whip Flag Reflexite X |
Color | Green |
Material | Nylon Mesh |
Includes | Mounting Clip |
Flag Color | Green |
Graphic Color | White |
Reflective X | Yes |
Flag Material | Nylon Mesh |
Description
Warning Whip Flag Reflexite X, Nylon Mesh, Green, Flag Height 16 in, Flag Width 16 in, Reflective X Yes, Graphic Color White, Includes Mounting Clip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Size 10 Men's Steel Rubber Boot, Gray (75101/10)
- IRONWEAR Goggle Retainer Clip Metal Detectable (3995)
- CAIMAN Welding Gloves, Stick, XL/10, PR (1816-6)
- CONDOR Safety Sign Cell Phone, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 451P53 (451P53)
- CHECKERS Warning Whip, HD, 5 Ft, Flag and Socket (FS5L-O)
- CHECKERS Warning Whip, 8 ft., Includes Flag (FS8X-SPQD-O)
- CHECKERS Replacement Flag, 16x16 In, Orange (FS9024-16-O)
- CHECKERS Warning Whip, 8 ft., Includes Flag (FS8L-QD-O)
- CHECKERS Replacement Flag, Reflexite X, Yellow (FS8025-16-Y)
- CHECKERS HD Flag, Reflexite X, 12x12 In, Green (FS9025-G)
- CHECKERS Warning Whip, 10 ft., Includes Flag (FS10X-SPQD-O)
- Checkers Traffic Safety