Shop All Flags, Flares, Paddles, and Triangles
Checkers
HD Flag, Reflexite X, 12x12 In, Yellow
Mfr # FS9025-Y
Zoro # G4495574
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Width 12 in
- Material Nylon Mesh
- Height 11 in
- Flag Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Checkers
- MFR # FS9025-Y
- Zoro # G4495574
- UPC # 812958004067
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Width | 12 in |
Height | 11 in |
Flag Height | 11 in |
Flag Width | 12 in |
Details
Color | Yellow |
Material | Nylon Mesh |
Item | Warning Whip Flag Reflexite X |
Includes | Mounting Clip |
Flag Color | Yellow |
Graphic Color | White |
Flag Material | Nylon Mesh |
Reflective X | Yes |
Description
Warning Whip Flag Reflexite X, Nylon Mesh, Yellow, Flag Height 11 in, Flag Width 12 in, Reflective X Yes, Graphic Color White, Includes Mounting Clip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY Safety Glasses, Black Plutonite Lens, Anti-Scratch (OO9188-6459)
- KLEEN CHEF Stainless Steel Cut Resistant Heavy Duty Metal Gloves, Large (BLKC-SSCRG-L)
- NOTRAX 5 ft L x Vinyl Surface With Dense Closed PVC Foam Base, 1 in Thick (979S0035BL)
- SHOES FOR CREWS Overshoes, Unisex, M, Plain, PR (50-M)
- CHECKERS Warning Whip, 3 ft., Includes Flag (FS3XL-QD-O)
- CHECKERS Warning Whip, HD, 8 Ft, X Flag and Socket (FS8XL-O)
- CHECKERS Warning Whip, HD, 3 Ft, X Flag and Socket (FS3XL-O)
- CHECKERS Warning Whip, HD, 3 Ft, Includes X Flag (FS3X-O)
- CHECKERS Warning Whip, 6 ft., Includes Flag (FS6L-QD-O)
- CHECKERS Replacement Flag, 12x12 In, Green (FS9024-G)
- PRESCO Fluorescent Orange, 6 In., Whiskers, PK1000 (W6*OG-200)
- Checkers Flags, Flares, Paddles, and Triangles