Shop All Flags, Flares, Paddles, and Triangles
Checkers
HD Flag, Reflexite X, 12x12 In, Green
Mfr # FS9025-G
Zoro # G4495592
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Nylon Mesh
- Includes Mounting Clip
- Height 11 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Checkers
- MFR # FS9025-G
- Zoro # G4495592
- UPC # 812958004043
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 11 in |
Width | 12 in |
Flag Width | 12 in |
Flag Height | 11 in |
Details
Item | Warning Whip Flag Reflexite X |
Color | Green |
Material | Nylon Mesh |
Includes | Mounting Clip |
Graphic Color | White |
Flag Material | Nylon Mesh |
Reflective X | Yes |
Flag Color | Green |
Description
Warning Whip Flag Reflexite X, Nylon Mesh, Green, Flag Height 11 in, Flag Width 12 in, Reflective X Yes, Graphic Color White, Includes Mounting Clip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Refl. Number Label, 5, 3In H, PK5 (DWR-3-5-5)
- BRADY Safety Poster, Laminated Paper, English (133209)
- ACCUFORM No Smoking Sign, 10" H, 14 in W, Rectangle, English, MSMG505VA (MSMG505VA)
- ACCUFORM DRUM CONTAINER LABELS USED MHZW507EVC (MHZW507EVC)
- CHECKERS Warning Whip with Reflective X Flag, 8 Ft (FS8X-QD-O)
- CHECKERS Warning Whip, LD, 7 Ft, White (FSRR7W-HB)
- CHECKERS Warning Whip, 8 ft., Includes Flag (FS8-SPQD-O)
- CHECKERS Warning Whip, HD, 10 Ft, X Flag and Socket (FS10XL-O)
- CHECKERS Replacement Flag, Reflexite X, Yellow (FS8025-16-Y)
- CHECKERS Warning Whip, 8 ft., Includes Flag (FS8XL-QD-O)
- POWERFLARE LED Safety Flare, LED Color Red (PF210-R-Y)
- Checkers Flags, Flares, Paddles, and Triangles