Shop All Cable Protectors
Checkers
Guard Dog Cable Protectors
Mfr # GDT5X125-R
Zoro # G9886351
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description 5 Channel 45 Right Turn - Orange/Black
- DChannelWidth 1.339"
- CHeight 1.875"
- Center ChannelWidth 1.705"
- BWidth 19.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Checkers
- MFR # GDT5X125-R
- Zoro # G9886351
- Country of Origin United States
- Category Cable Protectors
Dimensions
DChannelWidth | 1.339" |
CHeight | 1.875" |
Center ChannelWidth | 1.705" |
BWidth | 19.75" |
EChannelHeight | 1.325" |
ALength | 24.5" |
Details
Description | 5 Channel 45 Right Turn - Orange/Black |
Description
For those applications that do not require extreme heavy duty protection and are price sensitive, these right turns for Guard Dog Cable Protectors are great. It's made of durable polyurethane, meets NEC requirements, and has a load capacity of 21,000 lbs per axle. This cover will work for applications such as concerts, schools and parking lots.Connector type: Dog BoneDimensions(HxWxL): 1.875" x 19.75" x 24.5"Channels: 5(1.339" sides, 1.705" center)Weight: 11lbsColor: Orange Lid/Black Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Head for emergency stop push-button, 22 mm, Red (ZB5AS84W2G)
- APC UPS System, 3000 VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LVNC)
- SQUARE D Panelboard Enclosure, HC, 600A; 800A (HC3273DB9)
- NVENT CADDY Mounting Bracket, Steel, - (TSGB24)
- CHECKERS Guard Dog Cable Protectors (GDT5X125-L)
- CHECKERS Cable Protector, Hinged, 5 Channels, 1.5ft. (GD5X125-ADA-O/B)
- CHECKERS Carpet Traction Kit, 5 Ft. L (CPCARPETKIT-5)
- CHECKERS Cable Protector, Hinged, 4 Channels, 3 ft. (BB4-300GM-B/Y)
- CHECKERS Cable Protector, Hinged, 2 Channels, 3 ft. (CP2X325-Y/O)
- CHECKERS Cable Protector, 2 Channels, Black, 5 ft. L (RFD6-5)
- ELECTRIDUCT SafCord Cord Cover 3" x 12ft- Blue (CC-SC-3-12-BL)
- Checkers Cable Protectors