Shop All Cable Protectors
Checkers
Guard Dog Cable Protectors
Mfr # GDCR5X125
Zoro # G9895555
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ALength 28.524.5
- Description 5 Channel 4-Way Cross - Orange/Black
- EChannelHeight 1.325"
- BWidth 19.75"
- CHeight 1.875"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Checkers
- MFR # GDCR5X125
- Zoro # G9895555
- Country of Origin United States
- Category Cable Protectors
Dimensions
ALength | 28.524.5 |
EChannelHeight | 1.325" |
BWidth | 19.75" |
CHeight | 1.875" |
DChannelWidth | 1.339" |
Center ChannelWidth | 1.705" |
Details
Description | 5 Channel 4-Way Cross - Orange/Black |
Description
For those applications that do not require extreme heavy duty protection and are price sensitive, this 4 way cross for Guard Dog Cable Protectors are great. It's made of durable polyurethane, meets NEC requirements, and has a load capacity of 21,000 lbs per axle. Connector type: Dog BoneDimensions(HxWxL): 1.875" x 19.75" x 28.5"Channels: 5(1.339" sides, 1.705" center)Weight: 23.1lbsColor: Orange Lid/Black Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Fitting, Snap In, Pk10 (SFBE10)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal 5/16" Stud PK50 (P10-56R-L)
- STARTECH.COM RESEALABLE ZIP TIES (CBMZTS10N4)
- NITE IZE 6" L Gear Tie OR PK 2 (GT6-2PK-31)
- CHECKERS Cable Protector, 5 Channel, 1-7/16 ft L (BB5X-125-T-B/Y)
- CHECKERS Cable Protector, 2 Channels, Black, 5 ft. L (RFD6-5)
- CHECKERS Cable Protector, 3 Channels, Black, 5 ft. L (RFD5-5)
- CHECKERS Cable Protector 45Right, Hinged, 5 Channel (GDT5X125-R-O/B)
- CHECKERS Drop Over Cable Protector 1 CH 5.25W, Fastlane, Orange (FL1X1.5-O)
- CHECKERS Guard Dog Cable Protectors (GD5X125-B/B)
- ELECTRIDUCT Large Plastic Cord Cover- 5FT- Beige (CC-PL-LG-5-BE)
- Checkers Cable Protectors