Shop All Cable Protectors
Checkers
Guard Dog Cable Protectors
Mfr # GD5X125-Y/B
Zoro # G9886123
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description 5 Channel Cord Cover - Yellow Lid w/Black Ramp
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
- Brand Checkers
- MFR # GD5X125-Y/B
- Zoro # G9886123
- Country of Origin United States
- Category Cable Protectors
Details
Description | 5 Channel Cord Cover - Yellow Lid w/Black Ramp |
Description
For those applications that do not require extreme heavy duty protection and are price sensitive, the Guard Dog Cable Protector is a great product. It's made of durable polyurethane, meets NEC requirements, and has a load capacity of 21,000 lbs per axle. This cover will work for applications such as concerts, schools and parking lots.Connector type: Dog BoneDimensions(HxWxL): 1.875" x 19.75" x 36"Channels: 5(1.339" sides, 1.705" center)Weight: 21lbsColor: Yellow Lid/Black Base
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
- EATON Rocker Switch Lens, Green (28-3425)
- OMRON Limit Switch, Plunger, Roller, SPDT, 5A @ 240V AC, Actuator Location: Top (D4C1632)
- DAYTON Circuit Breaker, NDB2-63 D16/1 Series 16A, 1 Pole, 277V AC, D Curve (5ZVD8)
- NOARK Circuit Breaker, B1E Series 30A, 3 Pole, 480V AC, D Curve (B1E3D30)
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (CP5X125-Y/O)
- CHECKERS Cable Protector, Hinged, 2 Channels, 3 ft. (CP2X325-Y/O)
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (GD5X75-O/B)
- CHECKERS Bumble Bee Cable Protector (BB5-125-D-BK)
- CHECKERS Cable Protector EndCap, 5Channel, 0.7ft, PR (GDEC5X125-O)
- CHECKERS Guard Dog Low Profile Cable Protectors (GD5X75-ST-Y/B)
- ELECTRIDUCT Wire Guard, White, PVC, 25 ft L, 2 13/16" W (SR-WG-300-5-5PK-WT)
- Checkers Cable Protectors