Shop All Cable Protectors
Checkers
Guard Dog Cable Protectors
Mfr # GD3X225-Y/B
Zoro # G9888101
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description 3 Channel Cord Cover - Yellow Lid w/Black Ramp
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
- Brand Checkers
- MFR # GD3X225-Y/B
- Zoro # G9888101
- Country of Origin United States
- Category Cable Protectors
Details
Description | 3 Channel Cord Cover - Yellow Lid w/Black Ramp |
Description
For those applications that do not require extreme heavy duty protection and are price sensitive, the Guard Dog Cable Protector is a great product. It's made of durable polyurethane, meets NEC requirements, and has a load capacity of 21,000 lbs per axle. This cover will work for applications such as concerts, schools and parking lots.Connector type: Dog BoneDimensions(HxWxL): 3" x 20" x 36"Channels: 3(2.25" sides, 2.25" center)Weight: 30lbsColor: Yellow Lid/Black Base
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
- SOUTHWIRE 50 Ft. 12/2 AC Armored Cable Electrical Wire (55274952)
- HONEYWELL Toggle Switch ON-ON SPDT 15A @ 277V Quick Connect Terminals (31NT91-3)
- DAYTON Overload Relay, 0.40 to 0.63A, Class 10, 3P (6ECA6)
- CALBRITE Conduit Hanger, Stainless Steel, 2.3 In. L (S60700MH00)
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (GD5X125-O/B)
- CHECKERS Bumble Bee Cable Protector (BB5-125-D-BK)
- CHECKERS FASTLANE Drop Over Cable Protector Orange 36" L x 10.75" W x 1.5" H (PLS1426-OR)
- CHECKERS Cable Protector, 2 Channels, Black, 10 ft.L (RFD6-10)
- CHECKERS Cable Protector, 2 Channels, Black, 10 ft.L (RFD2-10)
- CHECKERS Cable Protector 45 Left, Hinged, 5 Channel (GDT5X125-L-O/B)
- ELECTRIDUCT ChordSavers StudioSaver Cord Cover- 1 Piece- Dark Oak (CC-CS-STU-1-DO)
- Checkers Cable Protectors