Shop All Cable Protectors
Checkers
Guard Dog Cable Protectors
Mfr # GD3X225-B/B
Zoro # G9886744
product price: $415.90
/ea
Free Shipping & Returns
$415.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description 3 Channel Cord Cover - Black Lid w/Black Ramp
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
- Brand Checkers
- MFR # GD3X225-B/B
- Zoro # G9886744
- Country of Origin United States
- Category Cable Protectors
Details
Description | 3 Channel Cord Cover - Black Lid w/Black Ramp |
Description
For those applications that do not require extreme heavy duty protection and are price sensitive, the Guard Dog Cable Protector is a great product. It's made of durable polyurethane, meets NEC requirements, and has a load capacity of 21,000 lbs per axle. This cover will work for applications such as concerts, schools and parking lots.Connector type: Dog BoneDimensions(HxWxL): 3" x 20" x 36"Channels: 3(2.25" sides, 2.25" center)Weight: 30lbsColor: Black Lid/Black Base
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
- WERNER L153030 30ft, 2-Man Cable Horizontal Life (L153030)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 110 V AC, 80 A (LC1D80008F7)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 10A, 250V AC, 100A at 250V AC, 5 PK (S500-10-R)
- 3M Shrink Tubing, 0.187 In ID, Bl, 6 In, PK10 (FP301-3/16-6"-BLACK-10-10 PC PKS)
- CHECKERS Cable Protector, 5 Channel, 3/8 ft L, 18" W (BB5EB-125-T-Y)
- CHECKERS Cable Protector, Hinged, 1 Channel, 3 ft. (GD1X75-ST-O/B)
- CHECKERS Cable Protector 45 Left, Hinged, 5 Channel (GDT5X125-L-O/B)
- CHECKERS Cable Protector, 5 Channel, 1-7/16 ft L (BB5X-125-T-B/Y)
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (CP5X125-Y/O)
- CHECKERS Cable Protector, 2 Channels, Black, 10 ft.L (RFD6-10)
- HELI-TUBE 1/8 In. OD X 25FT Black Nylon Spiral Wrap (HT 1/8 N-B-25)
- Checkers Cable Protectors