Shop All Flag Pole Mounts & Brackets
Checkers
Easy Mount Adapter with Hot Wire
Mfr # FS7008
Zoro # G1633676
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Height 1/2 in
- Includes 12 in Hot Wire Pigtail
- For Use With Warning Whips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # FS7008
- Zoro # G1633676
- UPC # 812958001615
- Country of Origin United States
- Category Flag Pole Mounts & Brackets
Dimensions
Height | 1/2 in |
Details
Item | Warning Whip Mount Adapter |
Color | Gray |
Material | Metal |
Includes | 12 in Hot Wire Pigtail |
For Use With | Warning Whips |
Finish | Plain |
Mounting Hardware Included | Yes |
Base Type | Easy Mount Adapter |
Mounting Style | Screw-In |
Mounting Hardware Required | Yes |
Accessory Type | Warning Whip Mount Adapter |
Description
Warning Whip Mount Adapter, Base Type Easy Mount Adapter, Mounting Style Screw-In, Material Metal, Height 1/2 in, Finish Plain, Includes 12 in Hot Wire Pigtail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWTRON Adhesive Fly Board, 4 1/2 x 18 In, PK12 (GB470)
- MTD Carburetor Gasket (751P12005A)
- EASYFLEX Plastic Black Landscape Edging Kit (3000-50-4)
- MADRAX Bike Rack, Galv, (5)Bikes, 46 in. H, 3 in. W (QS-H36-5-IG-G)
- CHECKERS Spring Mount, Holds Warn Whip Up to 8-ft (FS7006)
- CHECKERS Mag Mount Base, Non-Lighted Warning Whips (FS7009)
- CHECKERS Spring Mount, Holds Warn Whips Over 8-ft (FS7006U)
- PRIME-LINE 3/4 in. White Aluminum Flagpole Bracket Single Pack (U 10044)
- NATIONAL HARDWARE Cleat Rope Nickel 6In (N223-347)
- VALLEY FORGE Valley Forge 28219 Flag Mounting Rings (8268443)
- VALLEY FORGE 13-Position 1 In. Aluminum Flag Pole Bracket (60753)
- Checkers Flags, Banners & Accessories