Shop All Cable Protectors
Checkers
Drop Over Cable Protector 1 CH 5.25W, Fastlane, Orange
Mfr # FL1X1.5-O
Zoro # G608595868
$68.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Urethane
- Color Orange
- Length 36 in
- Channel Height 3/4/2024
- Width 5-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Checkers
- MFR # FL1X1.5-O
- Zoro # G608595868
- UPC # 812958001325
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 36 in |
Channel Height | 3/4/2024 |
Width | 5-1/4 in |
Details
Material | Urethane |
Color | Orange |
Description
5.25W-1 channel drop over protectors made from durable orange polyurethane and heavy duty, patented L shape connectors for easily attaching additional protectors to extend to any desired length. These lightweight, low profile protectors feature a 1.5 x .5 channel size and are compact for easy setup, disassembly, and storage. Patented 5-bar tread plate surface provides maximum traction for carts and pedestrian traffic. UV stabilized material with molded-in Safety Warning symbols Orange. Tire load capacity is 1,050 lb/Tire, and the axle load capacity is 2,100 lb/Axle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Square, Aluminum, Flip/Snap, Toggle, Duplex (5167-0)
- KABELSCHLEPP Varitrak(R), Open, Nylon, Width 180mm, 1 Ft (MK0950.141.RD.200-1v1)
- LEVITON WALLPLT DEC MID WHT10PK (PJ26-WM)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC081006NK)
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (GD5X75-ST-O/B)
- CHECKERS Guard Dog Low Profile Cable Protectors (GD5X75-ST-Y/B)
- CHECKERS Cable Protector, 1 Channel, Black, 5 ft. L (RFD7-5)
- CHECKERS Cable Protector, Hinged, 2 Channels, 3 ft. (CP2X325-Y/O)
- CHECKERS Cable Protector 4-Way, Hinged, 5 Channel (GDCR5X125-O/B)
- CHECKERS Cable Protector, Hinged, 1 Channel, 3 ft. (GD1X75-ST-O/B)
- SAFCORD Safcord® Carpet Cord Cover - Yellow - 3" Wide - 30' Long (SF3-30-YELLOW)
- Checkers Cable Protectors