Shop All Cable Protectors
Checkers
Drop Over Cable Protector 1 CH 10.75W - Fastlane, Black
Mfr # FL1X4-B
Zoro # G108610726
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Urethane
- Color Black
- Channel Height 1/1/2002
- Length 36 in
- Width 10-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Checkers
- MFR # FL1X4-B
- Zoro # G108610726
- UPC # 812958001332
- Country of Origin United States
- Category Cable Protectors
Dimensions
Channel Height | 1/1/2002 |
Length | 36 in |
Width | 10-3/4 in |
Details
Material | Urethane |
Color | Black |
Description
10.75W-1 channel drop over protectors made from polyurethane and heavy duty, patented L shape connectors for easily attaching additional protectors to extend to any desired length. These lightweight, low profile protectors feature a 4 x 1 channel size and are compact for easy setup, disassembly, and storage. Patented 5-bar tread plate surface provides maximum traction for carts and pedestrian traffic. UV stabilized material with molded-in Safety Warning symbols Black. Tire load capacity is 1,050 lb/Tire, and the axle load capacity is 2,100 lb/Axle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-0BB10-0AA0)
- SIEMENS Illuminated Push Button, Yellow, 22mm, LED (3SU1153-0AB30-1FA0)
- RACO Liquidtight Connector, 4", Insul Dc Zinc (3526DC)
- POWER FIRST Cable Protector, 1 Channel, Yellow, 5 ft.L (4CEK8)
- CHECKERS Cable Protector, Hinged, 3 Channels, 3 ft. (GD3X75-O/B)
- CHECKERS Cable Protector, Hinged, 2 Channels, 3 ft. (CP2X325-Y/O)
- CHECKERS Cable Protector, Hinged, 5 Channels, 1.5ft. (GD5X125-ADA-O/B)
- CHECKERS Cable Protector, Hinged, 3 Channels, 3 ft. (GD3X75-ST-O/B)
- CHECKERS Cable Protector 45 Left, Hinged, 3 Channel (CPT3X225-L-Y/O)
- CHECKERS Cable Protector, Hinged, 3 Channels, 3 ft. (GD3X225-O/B)
- ELECTRIDUCT Electriduct Rubber Power Wheelchair Threshold Ramps (CR-RPS-WC-1.0)
- Checkers Cable Protectors