Shop All Cable Protectors
Checkers
Cable Protector, Hinged, 5 Channels, PR
Mfr # CPEC5X125-O
Zoro # G8813271
product price: $193.68
/pr
Free Shipping & Returns
$193.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- For Use With Mfr. No CP5X125-Y/O Cable Protector
- Load Capacity 40,300 lb/Axle
- Number of Channels 5
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # CPEC5X125-O
- Zoro # G8813271
- UPC # 812958005620
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 3/8 in |
Channel Height | 1 3/8 in |
Length | 20 in |
Width | 19 5/8 in |
Cable Protection System Components Length | 15 19/32 in |
Channel Width | 1 3/8 in |
Height | 2 1/4 in |
Overall Height | 2 1/4 in |
Details
Cable Protection System Component Item | Cable Protector End Cap |
Item | Hinged Cable Protector End Cap |
Material | Polyurethane |
For Use With | Mfr. No CP5X125-Y/O Cable Protector |
Load Capacity | 40,300 lb/Axle |
Number of Channels | 5 |
Color | Orange |
Style | Hinged |
Connection Style | T Shaped |
Cable Protection System Components Color | Orange |
Cable Feed Style | Lay In |
ADA Compliant | No |
Texture | Serrated |
Description
Hinged Cable Protector End Cap, Number of Channels 5, Cable Feed Style Lay In, Connection Style T Shaped, Channel Height 1 3/8 in, Channel Width 1 3/8 in, Load Capacity 40,300 lb/Axle, Material Polyurethane, Style Hinged, Color Orange, For Use With Mfr. No CP5X125-Y/O Cable Protector, Max. Cable Dia. 1 3/8 in, Height 2 1/4 in, Length 20 in, Width 19 5/8 in, ADA Compliant No, Texture Serrated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120/240V AC (QOB1201021)
- SQUARE D 30mm Push button, Type K, flush plate, 1 hole, NEMA 1 (9001K25)
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, 1NC/1NO (ECN05A1CAA-R63/C)
- SOUTHWIRE 25' 123 Out EXT Cord (1687SW0002)
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (GD5X75-O/B)
- CHECKERS Bumble Bee Cable Protector (BB5-125-D-BK)
- CHECKERS Cable Protector, Hinged, 3 Channels, 3 ft. (CP3X225-Y/O)
- CHECKERS Bumble Bee- X-Intersection- Dog-Bone Connector- Yellow/Black (BB5-125-D-X-YL)
- CHECKERS Cable Protector, Hinged, 2 Channels, 3 ft. (CP2X325-Y/O)
- CHECKERS Bumble Bee Cable Protector (BB5-125-D-YL)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - Extra Large 2 Channels - 40" Long - Black (FCC9801)
- Checkers Cable Protectors