Shop All Cable Protectors
Checkers
Cable Protector, Hinged, 5 Channels, 1.5ft.
Mfr # GD5X125ADAO/BLU
Zoro # G8813174
product price: $293.20
/ea
Free Shipping & Returns
$293.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Electrical Cables, Hose Lines
- Material Polyurethane
- Number of Channels 5
- Load Capacity 21,000 lb/Axle
- Style Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # GD5X125ADAO/BLU
- Zoro # G8813174
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 13/40 in |
Channel Height | 1 3/8 in |
Length | 20 in |
Width | 50 in |
Channel Width | 1 3/8 in |
Cable Protection System Components Length | 18 in |
Height | 1 7/8 in |
Overall Height | 1 7/8 in |
Details
Cable Protection System Component Item | Cable Protector |
Item | ADA Cable Protector |
For Use With | Electrical Cables, Hose Lines |
Material | Polyurethane |
Number of Channels | 5 |
Load Capacity | 21,000 lb/Axle |
Color | Blue/Orange |
Style | Hinged |
Connection Style | Dog Bone |
Cable Protection System Components Color | Blue, Orange |
Standards | ADA Compliant, DDA Compliant |
Cable Feed Style | Lay In |
Texture | Serrated |
ADA Compliant | Yes |
Description
ADA Cable Protector, Number of Channels 5, Cable Feed Style Lay In, Connection Style Dog Bone, Channel Height 1 3/8 in, Channel Width 1 3/8 in, Load Capacity 21,000 lb/Axle, Material Polyurethane, Style Hinged, Color Blue/Orange, For Use With Electrical Cables, Hose Lines, Max. Cable Dia. 1 13/40 in, Height 1 7/8 in, Length 20 in, Width 50 in, Standards ADA Compliant, DDA Compliant, ADA Compliant Yes, Texture Serrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 125A, 600V AC, Non-Indicating (LPJ-125SP)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16A2150)
- ANDERSON POWER PRODUCTS PP120 CNT #6 AWG (1319G6)
- SCHNEIDER ELECTRIC Time Delay Rlay, 12 to 240VAC/DC, 12A, SPDT (TDRPRO-5101)
- CHECKERS Cable Protector, Hinged, 5 Channels, 1.5ft. (GD5X125-ADA-O/B)
- CHECKERS Cable Protector, Hinged, 1 Channel, 3 ft. (GD1X75-ST-O/B)
- CHECKERS Drop Over Cable Protector 1 CH 10.75W, Fastlane, Orange (FL1X4-O)
- CHECKERS Cable Protector, Hinged, 2 Channels, 3 ft. (GD2X75-O/B)
- CHECKERS Cable Protector, 1 Channel, Black, 5 ft. L (RFD7-5)
- CHECKERS Guard Dog Cable Protectors (GD5X125-B/B)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 4.4" x 5ft- Black (WL-SW-HD-440-5-BK)
- Checkers Cable Protectors