Shop All Cable Protectors
Checkers
Cable Protector, Hinged, 4 Channels, 3 ft.
Mfr # BB4-300GM-B/Y
Zoro # G0186536
product price: $446.00
/ea
Free Shipping & Returns
$446.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- For Use With Bumble Bee General Manufacturing Cable Protector
- Load Capacity 20,200 lb/Axle
- Number of Channels 4
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # BB4-300GM-B/Y
- Zoro # G0186536
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 3 in |
Channel Height | 3 in |
Length | 36 in |
Width | 24 in |
Cable Protection System Components Length | 36 in |
Channel Width | 3 in |
Height | 4 in |
Overall Height | 4 in |
Details
Item | Cable Protector |
Cable Protection System Component Item | Cable Protector |
Material | Polyurethane |
For Use With | Bumble Bee General Manufacturing Cable Protector |
Load Capacity | 20,200 lb/Axle |
Number of Channels | 4 |
Color | Black/Yellow |
Style | Hinged |
Connection Style | Dog Bone |
Cable Protection System Components Color | Black, Yellow |
ADA Compliant | No |
Cable Feed Style | Lay In |
Texture | Serrated |
Description
Cable Protector, Number of Channels 4, Cable Feed Style Lay In, Connection Style Dog Bone, Channel Height 3 in, Channel Width 3 in, Load Capacity 20,200 lb/Axle, Material Polyurethane, Style Hinged, Color Black/Yellow, For Use With Bumble Bee General Manufacturing Cable Protector, Max. Cable Dia. 3 in, Height 4 in, Length 36 in, Width 24 in, ADA Compliant No, Texture Serrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO MFG INC RV Camco Mfg Inc Rv 15 Amp Male To 30 Amp Female Electrical Adapter 55223 (55223)
- GARDNER BENDER 16-14 AWG Vinyl Spade Terminal #4, #6 Stud PK100 (10-113)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY (E2032S.30.10)
- SQUARE D Circuit Breaker Toggle Padlocking Device (S33996)
- CHECKERS Cable Protector EndCap, 5Channel, 0.7ft, PR (GDEC5X125-O)
- CHECKERS Bumble Bee Cable Protector (BB5-125-D-YL)
- CHECKERS Cable Protector 45Right, Hinged, 5 Channel (GDT5X125-R-O/B)
- CHECKERS Guard Dog Low Profile Cable Protectors (GD5X75-ST-B/B)
- CHECKERS Cable Protector, Hinged, 3 Channels, 3 ft. (GD3X75-O/B)
- CHECKERS Cable Protector, 1 Channel, Black, 5 ft. L (RFD7-5)
- JANDORF Cord Protector Nylon Blk 61416 (3394723)
- Checkers Cable Protectors