Shop All Cable Protectors
Checkers
Cable Protector, Hinged, 3 Channels, PR
Mfr # CPEC3X225-O
Zoro # G8813235
Free Shipping & Returns
$234.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No CP3X225-Y/O Cable Protector
- Material Polyurethane
- Load Capacity 28,420 lb/Axle
- Number of Channels 3
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Checkers
- MFR # CPEC3X225-O
- Zoro # G8813235
- UPC # 812958000786
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 2 1/4 in |
Channel Height | 2 1/4 in |
Length | 19 3/4 in |
Width | 14 1/2 in |
Channel Width | 2 1/4 in |
Cable Protection System Components Length | 15 19/32 in |
Height | 3 in |
Overall Height | 3 in |
Details
Item | Hinged Cable Protector End Cap |
Cable Protection System Component Item | Cable Protector End Cap |
For Use With | Mfr. No CP3X225-Y/O Cable Protector |
Material | Polyurethane |
Load Capacity | 28,420 lb/Axle |
Number of Channels | 3 |
Color | Orange |
Style | Hinged |
Connection Style | T Shaped |
Cable Protection System Components Color | Orange |
Texture | Serrated |
ADA Compliant | No |
Cable Feed Style | Lay In |
Description
Hinged Cable Protector End Cap, Number of Channels 3, Cable Feed Style Lay In, Connection Style T Shaped, Channel Height 2 1/4 in, Channel Width 2 1/4 in, Load Capacity 28,420 lb/Axle, Material Polyurethane, Style Hinged, Color Orange, For Use With Mfr. No CP3X225-Y/O Cable Protector, Max. Cable Dia. 2 1/4 in, Height 3 in, Length 19 3/4 in, Width 14 1/2 in, ADA Compliant No, Texture Serrated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (MDA-2-R)
- HONEYWELL Safety Interlock Switch 2NC/2NO Nema 1, 4, 12, 13 (GKBA14L7)
- ATC 339B Plug-In Adjustable Time Delay Relay (339B-359-R-2-X)
- MAX Battery Lug, Straight, 6 GA, 3/8", Tin Plated Copper, PK2 (5951-2002F)
- CHECKERS Bumble Bee Cable Protector (BB5-125-D-BK)
- CHECKERS Cable Protector 45 Left, Hinged, 5 Channel (GDT5X125-L-O/B)
- CHECKERS Cable Protector 45 Left, Hinged, 3 Channel (CPT3X225-L-Y/O)
- CHECKERS Cable Protector, 5 Channel, 3 ft L, 18" W (BB5-125-T-B/Y)
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (GD5X75-ST-O/B)
- CHECKERS Guard Dog Cable Protectors (GD5X125-Y/B)
- D-LINE End Cap, Clip Over, PVC (EC2010W)
- Checkers Cable Protectors