Shop All Cable Protectors
Checkers
Cable Protector, Hinged, 3 Channels, 3 ft.
Mfr # GD3X225-O/B
Zoro # G4000525
product price: $415.90
/ea
Free Shipping & Returns
$415.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- For Use With Electrical Cables, Hose Lines
- Load Capacity 28,420 lb/Axle
- Number of Channels 3
- Color Black/Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # GD3X225-O/B
- Zoro # G4000525
- UPC # 812958004210
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 2 1/4 in |
Channel Height | 2 1/4 in |
Length | 38 5/8 in |
Width | 20 in |
Channel Width | 2 1/4 in |
Cable Protection System Components Length | 36 in |
Height | 3 in |
Overall Height | 3 in |
Details
Item | Cable Protector |
Cable Protection System Component Item | Cable Protector |
Material | Polyurethane |
For Use With | Electrical Cables, Hose Lines |
Load Capacity | 28,420 lb/Axle |
Number of Channels | 3 |
Color | Black/Orange |
Style | Hinged |
Connection Style | Dog Bone |
Cable Protection System Components Color | Black, Orange |
ADA Compliant | No |
Cable Feed Style | Lay In |
Texture | Serrated |
Description
Cable Protector, Number of Channels 3, Cable Feed Style Lay In, Connection Style Dog Bone, Channel Height 2 1/4 in, Channel Width 2 1/4 in, Load Capacity 28,420 lb/Axle, Material Polyurethane, Style Hinged, Color Black/Orange, For Use With Electrical Cables, Hose Lines, Max. Cable Dia. 2 1/4 in, Height 3 in, Length 38 5/8 in, Width 20 in, ADA Compliant No, Texture Serrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. (H075CNK)
- IFM Photoelectric Sensor, Rt Angle, Thru-Beam (OGE281)
- ANCOR Heavy Duty Lug 8GA Wire #10 Post 2-Pack (252233)
- MERSEN Fuse, GSA Series, Time Delay, 2A, 250VAC, 100A at 250VAC, 10kA at 125VAC, 5 PK (GSA2)
- CHECKERS Guard Dog Cable Protectors (GD5X125-B/B)
- CHECKERS Cable Protector, 2 Channels, Black, 5 ft. L (RFD6-5)
- CHECKERS Cable Protector, 5 Channel, 1-7/16 ft L (BB5X-125-T-B/Y)
- CHECKERS Cable Protector 45 Left, Hinged, 3 Channel (CPT3X225-L-Y/O)
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (GD5X75-ST-O/B)
- CHECKERS Cable Protector, 2 Channels, Black, 10 ft.L (RFD6-10)
- ELECTRIDUCT Electriduct Rubber Threshold Ramp (CR-RPS-THR-2.5)
- Checkers Cable Protectors