Shop All Cable Protectors
Checkers
Cable Protector, Hinged, 2 Channels, 3 ft.
Mfr # GD2X75-O/B
Zoro # G6766785
product price: $292.90
/ea
Free Shipping & Returns
$292.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- For Use With Cables, Hoses
- Load Capacity 46,000 lb/Axle
- Number of Channels 2
- Color Black/Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # GD2X75-O/B
- Zoro # G6766785
- UPC # 812958005767
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 3/4 in |
Channel Height | 3/4 in |
Length | 39 3/4 in |
Width | 28 1/2 in |
Channel Width | 1 1/2 in |
Cable Protection System Components Length | 36 in |
Height | 1 1/4 in |
Overall Height | 1 1/4 in |
Details
Cable Protection System Component Item | Cable Protector |
Item | ADA Cable Protector |
Material | Polyurethane |
For Use With | Cables, Hoses |
Load Capacity | 46,000 lb/Axle |
Number of Channels | 2 |
Color | Black/Orange |
Style | Hinged |
Connection Style | Dog Bone |
Cable Protection System Components Color | Black, Orange |
Standards | ADA Compliant, DDA Compliant |
ADA Compliant | Yes |
Cable Feed Style | Lay In |
Texture | Serrated |
Description
ADA Cable Protector, Number of Channels 2, Cable Feed Style Lay In, Connection Style Dog Bone, Channel Height 3/4 in, Channel Width 1 1/2 in, Load Capacity 46,000 lb/Axle, Material Polyurethane, Style Hinged, Color Black/Orange, For Use With Cables, Hoses, Max. Cable Dia. 3/4 in, Height 1 1/4 in, Length 39 3/4 in, Width 28 1/2 in, Standards ADA Compliant, DDA Compliant, ADA Compliant Yes, Texture Serrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Wire Bldg 12G Solx500 Thhn Yel (12YEL-SOLX500)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001KS42FB)
- DAYTON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (5YR32)
- EATON Cutler-Hammer Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (E34VHBL1-2X)
- CHECKERS Drop Over Cable Protector 1 CH 5.25W, Fastlane, Black (FL1X1.5-B)
- CHECKERS Bumble Bee Cable Protector (BB5-125-T-X-YL)
- CHECKERS Bumble Bee Cable Protector (BB5-125-D-YL)
- CHECKERS Cable Protector, 5 Channel, 3 ft L, 18" W (BB5-125-T-B/Y)
- CHECKERS Cable Protector 45Right, Hinged, 5 Channel (GDT5X125-R-O/B)
- CHECKERS Cable Protector, 2 Channels, Black, 5 ft. L (RFD6-5)
- ELECTRIDUCT Wire Guard, Black, PVC, 25 ft L, 2 13/16" W (SR-WG-300-5-5PK-BK)
- Checkers Cable Protectors