Shop All Cable Protectors
Checkers
Cable Protector, Hinged, 1 Channel, 3 ft.
Mfr # GD1X75-O/B
Zoro # G6481185
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- For Use With Cables, Hoses
- Number of Channels 1
- Load Capacity 46,000 lb/Axle
- Color Black/Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Checkers
- MFR # GD1X75-O/B
- Zoro # G6481185
- UPC # 812958005712
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 3/4 in |
Channel Height | 3/4 in |
Length | 39 3/4 in |
Width | 28 1/2 in |
Channel Width | 2 1/4 in |
Cable Protection System Components Length | 36 in |
Height | 1 1/4 in |
Overall Height | 1 1/4 in |
Details
Cable Protection System Component Item | Cable Protector |
Item | ADA Cable Protector |
Material | Polyurethane |
For Use With | Cables, Hoses |
Number of Channels | 1 |
Load Capacity | 46,000 lb/Axle |
Color | Black/Orange |
Style | Hinged |
Connection Style | Dog Bone |
Cable Protection System Components Color | Black, Orange |
Standards | ADA Compliant, DDA Compliant |
Texture | Serrated |
Cable Feed Style | Lay In |
ADA Compliant | Yes |
Description
ADA Cable Protector, Number of Channels 1, Cable Feed Style Lay In, Connection Style Dog Bone, Channel Height 3/4 in, Channel Width 2 1/4 in, Load Capacity 46,000 lb/Axle, Material Polyurethane, Style Hinged, Color Black/Orange, For Use With Cables, Hoses, Max. Cable Dia. 3/4 in, Height 1 1/4 in, Length 39 3/4 in, Width 28 1/2 in, Standards ADA Compliant, DDA Compliant, ADA Compliant Yes, Texture Serrated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULS DC Power Supply, 380/480V AC, 24/28V DC, 960W, 40.0A, DIN Rail (QT40.241)
- RV DESIGNER BLACK ROCKER SWITCH -20 AMP CONTINUOUS, 40 AMP PEAK. IN-LINE 5 PIN - C (S125)
- ZORO SELECT Protrude Indicator Light, Red, 12VDC (24M051)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 24-28V/20ADC (85088)
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (GD5X75-ST-O/B)
- CHECKERS Cable Protector, 1 Channel, Black, 10 ft. L (RFD1-10)
- CHECKERS Cable Protector, Hinged, 1 Channel, 3 ft. (GD1X75-ST-O/B)
- CHECKERS Cable Protector, 3 Channels, Black, 10 ft.L (RFD5-10)
- CHECKERS Bumble Bee Cable Protector (BB5-125-T-X-YL)
- CHECKERS Cable Protector, Hinged, 5 Channels, 1.5ft. (GD5X125-ADA-B/B)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 50ft- Yellow (WL-SW-HD-075-50-YL)
- Checkers Cable Protectors